Item Comparison: 661S, 661SUS

Item

661S - 3/4 Emt CMP CPL - Eaton

661S
3/4 Emt CMP CPL

$0.8776 Each

$21.94 (25 Each)

QTY:
Each
Add
661SUS - 3/4" Emt Comp Couplilng - Eaton Crouse-Hinds Series

661SUS
3/4" Emt Comp Couplilng

$0.00 Each

$0.00 (25 Each)

Call nearest store for Item Price
Nacogdoches 277 0
All Stores 37,278 0
Vendor Eaton Eaton Crouse-Hinds Series
Catalog Number 661S 661SUS
Manufacturer Number 661S 661SUS
Category Emt Couplings - Steel Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564206619 00662277027267
Weight per package 0.18 (lbs/each) 0.13 (lbs/each)
Description 661S 3/4 Emt CMP CPL
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.18 LB/Ea
661SUS 3/4" Emt Comp Couplilng
3/4 Zinc Eplated Steel Compression Conduit Coupling
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.88 (Each) $0.00 (Each)
Carton/Reel $21.94 (25 Each) $0.00 (1 Each)
Standard Packaging/Reel $21.94 (25 Each) $0.00 (25 Each)
Material - Zinc Electroplated Steel
Finish Zinc Plated -
Description 3/4 EMT CMP CPL 3/4" EMT COMP COUPLILNG
extra long description MIDWEST 661S 3/4 EMT CMP CPL CRS-H 661SUS 3/4 EMT CMP CPL USA
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Coupling, 3/4 in Trade Size, Zinc Plated, 0.18 lb/EA 3/4 ZINC EPLATED STEEL COMPRESSION CONDUIT COUPLING
Product Type 3/4 Emt CMP CPL 3/4 Emt CMP CPL Usa
Short Description EMT Compression Coupling, 3/4 in, Zinc Plated, 0.18 lb/EA -
Special Features Concrete-Tight;Raintight Concrete Tight
dimensions 1.7500 IN X 1.3800 IN X 1.3800 IN -
for use with EMT Conduit -
package quantity 25 CT -
Standards Met UL E-22132;cUL -
Made in USA yes -
Brand Cooper Crouse-Hinds EATON CROUSE-HINDS SERIES
Manufacturers Part Number 661S 661SUS
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression coupling COMPRESSION
Trade Size 3/4 in 0.75 in
Status - Inactive
Weight 0.18 lb/EA -
Application Commercial EMT Conduit
standard UL, cUL UL, cUL
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat