Item Comparison: 262SRT, 662RT

Item

262SRT - 1" Steel Emt Raintight Compression Coupling - Bridgeport

262SRT
1" Steel Emt Raintight Compression Coupling

$3.7984 Each

$379.84 (100 Each)

QTY:
Each
Add
662RT - 1" Emt Comp Raintight Coupling - Eaton

662RT
1" Emt Comp Raintight Coupling

$4.6288 Each

$115.72 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3,260 2,913
Vendor Bridgeport Eaton
Catalog Number 262SRT 662RT
Manufacturer Number 262SRT 662RT
Category Emt Couplings - Steel Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747202628 00784564004482
Weight per package 0.0033 (lbs/each) 0.29 (lbs/each)
Description 262SRT 1" Steel Emt Raintight Compression Coupling
Emt Compression Coupling, 1 In Trade Size, Zinc Electro-Plated, 2-11/32 In Length, 1-17/32 In Diameter, 0.0033 LB/Ea
662RT 1" Emt Comp Raintight Coupling
Emt Compression Coupling, 1 In Trade Size, Zinc Plated, 0.29 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.80 (Each) $4.63 (Each)
Carton/Reel $37.98 (10 Each) $115.72 (25 Each)
Standard Packaging/Reel $379.84 (100 Each) $115.72 (25 Each)
Material Steel -
Finish Zinc Electro-Plated Zinc Plated
Diameter 1-17/32 in -
Length 2-11/32 in -
Description 1" STEEL EMT RAINTIGHT COMPRESSION COUPLING 1" EMT COMP RAINTIGHT COUPLING
extra long description BPT 262-SRT 1" STEEL RAINTIGHT CPLG MIDWEST 662RT 1 IN EMT CMP CPL RAIN
Features Used to join two lengths of EMT. Concrete-tight/Raintight. Patented. Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description EMT Compression Coupling, 1 in Trade Size, Zinc Electro-Plated, 2-11/32 in Length, 1-17/32 in Diameter, 0.0033 lb/EA EMT Compression Coupling, 1 in Trade Size, Zinc Plated, 0.29 lb/EA
Product Type Emt Compression Coupling 1 In Emt CMP CPL Raintight
Short Description EMT Compression Coupling, 1 in, Zinc Electro-Plated, 0.0033 lb/EA EMT Compression Coupling, 1 in, Zinc Plated, 0.29 lb/EA
Special Features Concrete-Tight;Raintight Concrete-Tight;Raintight
Connector Type Raintight Compression -
dimensions - 3.8700 IN X 1.3700 IN X 1.0800 IN
for use with EMT Conduit EMT Conduit;Boxes and Enclosures
media Yes -
package quantity 10 PK;1 CT 25 CT
Standards Met Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B UL E-22132;cUL
Made in USA yes yes
Brand Bridgeport Cooper Crouse-Hinds
Manufacturers Part Number 262-SRT 662RT
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING Raintight compression coupling
Trade Size 1 1 in
Weight 0.0033 lb/EA 0.29 lb/EA
Application Used to join two lengths of EMT. Concrete-tight/Raintight. Patented Commercial
standard cULus UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat