Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Nutone |
T&B Ind Fitting |
Catalog Number |
668RP |
679 |
Manufacturer Number |
668RP |
679 |
Category |
Exhaust Fans & Components -
Exhaust Fans
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Fans & Heaters
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
40101502 - Air exhausters
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784891344510 |
00786210006796 |
Weight per package |
9.1 (lbs/each) |
0.945 (lbs/each) |
Description |
668RP 70 CFM Vent Lite 4" Duct
Ventilation Fan With Light, Cold Rolled Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 2 A, 70 CFM Air Flow, Incandescent Lamp, 100 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 9-7/8 In (L) X 16-1/4 In (W) Grill Size, Cold Rolled Galvanized Steel Housing Material, Rectangular Housing Shape, 7-7/8 In Overall Length, 14-3/4 In Overall Width, 5-5/8 In Overall Height, 4 In Duct Diameter, Exhaust, 7.4 LB
|
679 1-1/2" 3 Piece Coupling
1-1/2 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$154.23 (Each) |
$78.13 (Each) |
Carton/Reel |
$154.23 (1 Each) |
$390.64 (5 Each) |
Standard Packaging/Reel |
$154.23 (1 Each) |
$1,171.91 (15 Each) |
|
Current Rating |
2 A |
- |
Lamp Type |
Incandescent |
- |
Lamp Wattage |
100 W |
- |
Material |
Cold Rolled Galvanized Steel |
Malleable Iron |
Voltage Rating |
120 V ac @ 60 Hz |
- |
|
Grill Material |
Polymeric |
- |
Housing Material |
Cold Rolled Galvanized Steel |
- |
|
Length |
- |
1-31/32 |
Overall Length |
7-7/8 in |
- |
|
Description |
70 CFM VENT LITE 4" DUCT |
1-1/2" 3 PIECE COUPLING |
extra long description |
- |
ABB 679 1.5 INCH ERICKSON COUPLING |
Features |
Now you can ventilate while adding a touch of design to your bathroom or any other room in your home. A NuTone Decorative fan/light delivers quality ventilation and complements your room with lighting. |
- |
Long Description |
Ventilation Fan with Light, Cold Rolled Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 2 A, 70 cfm Air Flow, Incandescent Lamp, 100 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 9-7/8 in (L) x 16-1/4 in (W) Grill Size, Cold Rolled Galvanized Steel Housing Material, Rectangular Housing Shape, 7-7/8 in Overall Length, 14-3/4 in Overall Width, 5-5/8 in Overall Height, 4 in Duct Diameter, Exhaust, 7.4 lb |
1-1/2 Inch Erickson Coupling, Malleable Iron with Steel and Malleable Iron Ring for Use with Rigid/IMC Conduit |
Product Type |
Ceiling Fan/Light, Nutone, Vent-A-Lite, 70 CFM, 120 Vac, 2 Amp, 60 |
1.5 Inch Erickson Coupling |
Short Description |
Ventilation Fan with Light, 70 cfm, Cold Rolled Galvanized Steel, 120 VAC @ 60 Hz, 2 A |
- |
Special Features |
Includes Hanger Bar |
Free Fitting Threads Ensure Easy Assembly |
|
Duct Diameter |
4 in |
- |
Duct Shape |
Round |
- |
Duct Size |
4 in |
- |
fan type |
Ventilation |
- |
Grill Finish |
White |
- |
Grill Shape |
Rectangular |
- |
Grill Size |
9-7/8 in (L) x 16-1/4 in (W) |
- |
housing dimensions |
7-7/8 IN Length X 14-5/8 IN Width X 5-5/8 IN Height |
- |
Housing Shape |
Rectangular |
- |
includes |
Hanger Bar |
- |
Maximum Air Flow |
70 cfm |
- |
Mounting Type |
Ceiling Mount |
- |
outside diameter |
- |
2-5/8 in |
Overall Height |
5-5/8 in |
- |
Overall Width |
14-3/4 in |
- |
Standards Met |
UL Listed;cUL Listed;HVI Certified |
- |
Supply/Exhaust |
Exhaust |
- |
|
|
Brand |
NuTone |
T&B Ind Fitting |
Manufacturers Part Number |
668RP |
- |
|
Category Description |
FANS & HEATERS |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Fan With Light |
Conduit Coupling |
|
|
|
Application |
For Bathrooms Up To 65 SQ-FT |
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated |
Frequency Rating |
60 Hz |
- |
standard |
UL Listed, HVI 2100 Certified |
UL E23018, CSA |