Nacogdoches |
34 |
0 |
All Stores |
|
|
|
Vendor |
Broan |
Nutone |
Catalog Number |
688 |
696N |
Manufacturer Number |
688 |
696N |
Category |
Builders Products -
Combination Fans, Lights & Hea
|
Exhaust Fans & Components -
Exhaust Fans
|
Classification |
Fans & Heaters
|
Fans & Heaters
|
UNSPSC |
40101502 - Air exhausters
|
40101502 - Air exhausters
|
UPC/EAN/GTIN |
00026715002511 |
00784891258411 |
Weight per package |
3.5 (lbs/each) |
3.4 (lbs/each) |
Description |
688 50CFM Bathroom Fan
Ventilation Fan, 3 In Duct Size, 50 CFM Air Flow, 120 V, 0.9 A, 50 CFM, 4 Sones Sound Level, 7-1/4 In Length, 7-1/2 In Width, 3-5/8 In Height, Steel Grill Material, Steel Housing Material, 45 SQ.FT Ventilation Area, 3.5 LB
|
696N 50CFM Exhaust Fan 3" Duct
50 CFM, 4.0 Sones. Fan 3" Duct
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.45 (Each) |
$31.69 (Each) |
Carton/Reel |
$27.45 (1 Each) |
$31.69 (1 Each) |
Standard Packaging/Reel |
$27.45 (1 Each) |
$31.69 (1 Each) |
|
Current Rating |
0.9 A |
0.9 A |
Material |
- |
Galvanized Steel |
Voltage Rating |
120 V |
120 V ac @ 60 Hz |
|
Grill Material |
Steel |
Resin |
Housing Material |
Steel |
Galvanized Steel |
|
Height |
3-5/8 in |
- |
Length |
7-1/4 in |
- |
Overall Length |
- |
7-1/2 in |
Width |
7-1/2 in |
- |
|
Description |
50CFM BATHROOM FAN |
50CFM EXHAUST FAN 3" DUCT |
Features |
Ceiling/Wall Mount Fan, White Plastic Grille, 50 CFM. |
A standard fan that provides a basic level of ventilation for small to average sized bathrooms or powder rooms, it solves one more problem on your to-do list. Double-strength steel mounting flanges with keyhole slots for fast installation is a plus! |
Long Description |
Ventilation Fan, 3 in Duct Size, 50 CFM Air Flow, 120 V, 0.9 A, 50 CFM, 4 Sones Sound Level, 7-1/4 in Length, 7-1/2 in Width, 3-5/8 in Height, Steel Grill Material, Steel Housing Material, 45 sq.ft Ventilation Area, 3.5 lb |
50 CFM, 4.0 Sones. Fan 3" Duct |
Product Type |
Ceiling and Wall Mount Fan, Broan, 50 CFM, 120 V, 0.9 Amp, Ceilin |
Ceiling/Wall Fan, Nutone, 50 CFM, 9-1/8 In X 8-3/4 In X 1/2 In |
Short Description |
Ventilation Fan, 120 V, 0.9 A, 50 CFM |
Bath Ventilation Fan, 50 cfm, Galvanized Steel, 120 VAC @ 60 Hz, 0.9 A |
Special Features |
Versatile, high quality ventilator at economy price; Plug-in, permanently lubricated motor; Polymeric blower wheel; Snap in/out motor assembly for easy cleaning no screws to drive or drop; Polymeric duct fitting with tapered sleeve for easy, positive duct connection; Quiet polymeric damper prevents cold backdrafts no metallic clatter; Torsion spring grille mounting no tools required; Metal grille kit available purchase separately; Compact, 25 GA galvanized steel housing attaches easily to wall or ceiling j |
Efficient one-piece polypropylene impeller blower wheel; Attractive white polymeric grille with torsion springs to adjust for thickness variances in ceiling or wall; Polypropylene weather damper; Mounts on either 16 IN or 24 IN on-center joist or stud; Discharge is through 3 IN round duct through roof or wall; Sturdy mounting brackets of double metal thickness slotted on housing for vertical mounting adjustments; Extra large outlet box area; Not for use in kitchens; 1 YR warranty |
|
CFM |
50 CFM |
- |
Duct Diameter |
- |
3 in |
Duct Shape |
- |
Round |
Duct Size |
3 in |
3 in |
fan type |
Ventilation |
Ventilation |
Grill Finish |
- |
White Polymeric |
Grill Shape |
- |
Rectangular |
Grill Size |
- |
9-1/8 in (L) x 8-3/4 in (W) |
housing dimensions |
7-1/4 IN Length X 7-1/2 IN Width X 3-5/8 IN Height |
7-1/2 IN Length X 7-1/4 IN Width X 3-5/8 IN Height |
Housing Shape |
- |
Rectangular |
Maximum Air Flow |
50 cfm |
50 cfm |
Mounting Type |
- |
Ceiling/Wall Mount |
Overall Height |
- |
3-5/8 in |
Overall Width |
- |
7-1/4 in |
package quantity |
1 CA |
- |
Sound Level/Sones |
4 Sones |
- |
Standards Met |
UL;HVI |
UL Listed;cUL Listed;HVI Certified |
Supply/Exhaust |
- |
Exhaust |
Ventilation Area |
45 sq.ft |
- |
|
|
Brand |
Broan/Nutone LLC |
NuTone |
Manufacturers Part Number |
688 |
696N |
|
Category Description |
FANS & HEATERS |
FANS & HEATERS |
Type |
Ceiling/Wall Mount Fan |
Standard/Economy Fan |
|
|
Application |
Bathrooms Up to 45 SQ-FT |
For Bathrooms Up To 45 SQ-FT And Other Rooms Up To 60 SQ-FT |
Frequency Rating |
- |
60 Hz |
standard |
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit, HVI 2100 Certified |
UL Listed For Use Over Bathtubs Or Showers When Connected To A GFCI Circuit, HVI 2100 Certified |