Item Comparison: 68PAR, E97ABR2

Item

68PAR - PVC Adapter Ring (One Pie - Steel City

68PAR
PVC Adapter Ring (One Pie

$32.18 Each

$257.44 (8 Each)

QTY:
Each
Add
E97ABR2 - PVC Adapter Ring (One Piece) - Carlon

E97ABR2
PVC Adapter Ring (One Piece)

$28.57 Each

$285.70 (10 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 680 513
Vendor Steel City Carlon
Catalog Number 68PAR E97ABR2
Manufacturer Number 68-PAR E97ABR2
Category Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification Floor Boxes Floor Boxes
UNSPSC 39121307 - Floor boxes 39121307 - Floor boxes
UPC/EAN/GTIN 00785991600247 00034481149620
Weight per package 0.125 (lbs/each) 0.165 (lbs/each)
Description 68PAR PVC Adapter Ring (One Pie
Adjusting Ring, Non-Metallic Material, 0.125 LB/Ea
E97ABR2 PVC Adapter Ring (One Piece)
Adapter Ring, Metal Material, 0.165 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.18 (Each) $28.57 (Each)
Carton/Reel $257.44 (8 Each) $285.70 (10 Each)
Standard Packaging/Reel $257.44 (8 Each) $285.70 (10 Each)
Material Non-Metallic Metal
Description PVC ADAPTER RING (ONE PIE PVC ADAPTER RING (ONE PIECE)
extra long description ABB 68-PAR FLOOR BX ADJ RING,NON-ME ABB E97ABR2 METAL COVER ADAPTER RIN
Features Adjusting Ring, Non-Metallic, with Pigtail, Gasket, and Four Metal Clips, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data. One Piece Metal Cover Adapter, For Round Stainless Steel and Brass Covers.
Long Description Adjusting Ring, Non-Metallic Material, 0.125 lb/EA Adapter Ring, Metal Material, 0.165 lb/EA
Product Type Adjusting Ring Metal Cover Adapter Ring
Short Description Adjusting Ring, Non-Metallic Adapter Ring, Metal
for use with 68 P Floor Box Round Floor Box Covers
Knockouts 0 0
package quantity 8 PK;1 CT 10 CT
Standards Met UL E11461 UL E11461
Made in USA yes yes
Brand Thomas & Betts Thomas & Betts
Manufacturers Part Number 68-PAR E97ABR2
sub brand - Carlon
Category Description FLOOR BOXES FLOOR BOXES
Type Flush Service Round Floor Boxes, Covers & Accessories
Weight 0.125 lb/EA 0.165 lb/EA
Application For use with 68 P floor box For use with round floor box covers
standard UL E11461 UL E11461
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat