Item Comparison: 69410, 69418

Item

69410 - Replacement Test Lead Set, Right Angle - Klein Tools

69410
Replacement Test Lead Set, Right Angle

$22.56 Each

$225.60 (10 Each)

QTY:
Each
Add
69418 - Replacement Test Leads Straight Inputs - Klein Tools

69418
Replacement Test Leads Straight Inputs

$0.00 Each

$0.00 (2 Each)

Call nearest store for Item Price
Nacogdoches 14 0
All Stores 193 0
Vendor Klein Tools Klein Tools
Catalog Number 69410 69418
Manufacturer Number 69410 69418
Category Testers & Meters - Testers & Accessories Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Test Equipment, Testers and Multimeters
UNSPSC 41111905 - Electronic measuring probes 39121435 - Connecting leads or wires
UPC/EAN/GTIN 00092644694103 00092644694189
Weight per package 0.2 (lbs/each) 0.3 (lbs/each)
Description 69410 Replacement Test Lead Set, Right Angle
Test Lead Set, PVC Material, 41 In Length, 0.28 LB
69418 Replacement Test Leads Straight Inputs
Klein 69418 Test Leads Straight Inp
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.56 (Each) $0.00 (Each)
Carton/Reel $22.56 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $225.60 (10 Each) $0.00 (2 Each)
Material PVC -
Length 41 in;1041 mm -
Overall Length 41" (104.1 cm) -
Description REPLACEMENT TEST LEAD SET, RIGHT ANGLE REPLACEMENT TEST LEADS STRAIGHT INPUTS
extra long description KLEIN 69410 Test Lead Set, Right An -
Features The Klein Tools Test Lead set is intended for use as replacement test leads for meters that have standard, banana-type input jacks. They feature removable alligator clips that attach to wires and other conductors. These test leads are part of a full line of Klein Tools meters and testers, designed by electricians for electricians. -
Long Description Test Lead Set, PVC Material, 41 in Length, 0.28 lb KLEIN 69418 Test Leads Straight Inp
Product Type Test Lead Set, Right Angle Test Leads Straight Inputs
Short Description Test Lead Set, PVC, For All Klein Meter;Multimeter;Clamp Meter -
for use with All Klein Meter;Multimeter;Clamp Meter -
included (1) Pair of Universal Test Leads, (1) Set of Alligator Clips -
includes Screw-On Alligator Clip;Pair of Universal Test Leads -
media Yes -
package quantity 12 PK;1 CT -
Standards Met CE Certified -
Brand Klein Tools Klein Tools
Manufacturers Part Number 69410 69418
Category Description HAND TOOLS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Manufacturer Status - Inactive
Status - Inactive
Weight 0.28 lb -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat