Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
6S6CL130V |
6S6TRAY |
Manufacturer Number |
6S6/CL-130V/16938 |
6S6-TRAY-130 |
Category |
Incandescent Lamps -
Incandescent Appliance & Indic
|
Incandescent Lamps -
Incandescent Appliance & Indic
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00046135169380 |
00043168113694 |
Weight per package |
0.01 (lbs/each) |
0.02 (lbs/each) |
Description |
6S6CL130V 6W 120V S6 Cand Base Clear Incad Lamp
Incandescent S6 Bulb Shape, Indicator Light, Clear Finish, Candelabra Base, 6W, 130V
|
6S6TRAY *Delisted* 6W 130V Clear Indicator Incand Lamp
Indicator Incandescent Lamp, 41 LM Brightness (Lumens), 6 W, 130 V, Clear, C-7A Filament, 1500 H Average Life, Candelabra Base, Non Dimmable, 0.75 In Diameter, 1.87 In Length, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.91 (Each) |
$1.99 (Each) |
Carton/Reel |
$349.20 (120 Each) |
$1.99 (1 Each) |
Standard Packaging/Reel |
$34.92 (12 Each) |
$1.99 (1 Each) |
|
Lamp Type |
Incandescent |
- |
Shape |
S6 |
- |
Voltage Rating |
130 |
130.0 |
Wattage |
6 |
6 W |
|
Base Type |
- |
Candelabra |
Color |
- |
Clear |
color rendering index (cri) |
100 |
- |
color temperature |
2850 |
- |
Finish |
Clear |
Clear |
|
Diameter |
- |
0.75 |
Length |
- |
1.87 |
|
Description |
6W 120V S6 CAND BASE CLEAR INCAD LAMP |
*DELISTED* 6W 130V CLEAR INDICATOR INCAND LAMP |
extra long description |
SYL 6S6/CL-130V/16938 6S6CL 130V 12 |
GEL 6S6-TRAY-130 11369 INCANDESCE |
Long Description |
Incandescent S6 Bulb Shape, Indicator Light, Clear Finish, Candelabra Base, 6W, 130V |
Indicator Incandescent Lamp, 41 lm Brightness (Lumens), 6 W, 130 V, Clear, C-7A Filament, 1500 h Average Life, Candelabra Base, Non Dimmable, 0.75 in Diameter, 1.87 in Length, 0.02 lb |
Product Type |
6S6CL 130V 120/CS 10/Sku |
11369 Incandescent Lamps |
Short Description |
- |
Indicator Incandescent Lamp, 41 lm, 6W, 130V, C-7A |
|
average life |
1500 |
1500 h |
Base |
Candelabra |
Candelabra Screw (E12) |
Brightness (Lumens) |
- |
41 lm |
Filament Type |
- |
C-7A |
lumens |
40 |
41.0 |
package quantity |
- |
240 CA |
Voltage |
130.00 V |
- |
|
Brand |
SYLVANIA |
GE Current |
Manufacturers Part Number |
6S6/CL-130V/16938 |
6S6 TRAY-130 |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
Type |
INCANDESCENT |