Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
6TRIPLEX2200 |
6TRIPLEX500 |
Manufacturer Number |
55414201 |
55414203 |
Category |
Direct Burial Wire -
Rwu
|
Direct Burial Wire -
Rwu
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000103 |
80394000104 |
Weight per package |
0.112 (lbs/ft) |
0.112 (lbs/ft) |
Description |
6TRIPLEX2200 6 Triplex Voluta XLP 2200'
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #6 Awg Conductor Size, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, +90 °C Operating Temperature, 114 LB/1000 FT
|
6TRIPLEX500 6 Triplex Voluta XLP 500'
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #6 Awg Conductor Size, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, +90 °C Operating Temperature, 114 LB/1000 FT
|
|
Minimum Order QTY |
2,200 |
500 |
Unit/Foot |
$0.83 (Foot) |
$0.83 (Foot) |
Carton/Reel |
$1,824.53 (2200 Feet) |
$414.66 (500 Feet) |
Standard Packaging/Reel |
$1,824.53 (2200 Feet) |
$414.66 (500 Feet) |
|
Conductor Size |
#6 AWG |
#6 AWG |
Number of Conductors |
2 |
2 |
Voltage Rating |
600 V |
600 V |
|
Conductor Material |
Aluminum |
Aluminum |
Insulation Material |
Polyethylene (XLPE) |
Polyethylene (XLPE) |
|
Additional Information |
Applicable Standard ANSI/ICEA S-76-474; Trade Name Voluta; Current Rating 85 Ampere; Stranding 7 (Phase), 6/1 (Neutral); Insulation Thickness 45 Mil; Weight 114 Lb per 1000 Ft |
TRADE NAME VOLUTA; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 114 LB PER 1000 FT |
Commodity Description |
ALUMINUM DIRECT BURIAL WIRE-RWU |
ALUMINUM DIRECT BURIAL WIRE-RWU |
Description |
6 TRIPLEX VOLUTA XLP 2200' |
6 TRIPLEX VOLUTA XLP 500' |
extra long description |
ALUMINUM CONDUCTOR MATERIAL; 2 CONDUCTOR(S); XLPE INSULATION MATERIAL; 6 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 2200 FT REEL PACKAGING; 6 AWG NEUTRAL CONDUCTOR SIZE; TRIPLEX, ACSR TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); APPLICABLE STANDARD ANSI/ICEA S-76-474; TRADE NAME VOLUTA; CURRENT RATING 85 AMPERE; STRANDING 7 (PHASE), 6/1 (NEUTRAL); INSULATION THICKNESS 45 MIL; WEIGHT 114 LB PER 1000 FT |
ALUMINUM CONDUCTOR MATERIAL; 2 CONDUCTOR(S); XLPE INSULATION MATERIAL; 6 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 500 FT REEL PACKAGING; 6 AWG NEUTRAL CONDUCTOR SIZE; TRIPLEX TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); SOUTHWIRE[R] BRAND; TRADE NAME VOLUTA; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 114 LB PER 1000 FT |
Long Description |
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #6 AWG Conductor Size, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, +90 °C Operating Temperature, 114 lb/1000 ft |
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #6 AWG Conductor Size, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, +90 °C Operating Temperature, 114 lb/1000 ft |
Product Type |
Service Drop Cable |
Service Drop Cable |
Short Description |
Service Drop Cable, Stranded, 600 V,#4 AWG Conductor Size |
Service Drop Cable, Stranded, 600 V,#4 AWG Conductor Size |
|
Maximum Operating Temperature |
+90 °C |
+90 °C |
Neutral Conductor Size |
6 AWG |
6 AWG |
Number of Neutral Conductors |
1 |
1 |
Number of Strands |
7 (Phase);6/1 (Neutral) |
7 (Phase);6/1 (Neutral) |
Packaging |
2200 FT REEL |
500 FT REEL |
Solid/Strand |
Stranded |
Stranded |
Temperature |
90 DEG C |
90 DEG C |
Type Code |
Triplex, ACSR |
TRIPLEX |
Voltage |
600 V |
600 V |
|
|
Brand |
Southwire |
Southwire |
Manufacturers Part Number |
55414201 |
55414203 |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
|
|
Package Type |
Reel |
Reel |
Weight |
114 lb/1000 ft |
114 lb/1000 ft |