Nacogdoches |
0 |
12 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B2013PAZN |
7022EG |
Manufacturer Number |
B2013PAZN |
702 2 EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Strut Straps
|
UNSPSC |
39121311 - Electrical fittings
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00781011610647 |
00616013140871 |
Weight per package |
0.34 (lbs/each) |
0.25 (lbs/each) |
Description |
B2013PAZN BLTD 2" Zinc Plate Pa Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 2 In Size, 0.34 LB/Ea
|
7022EG 2" Rigid Electro Gal Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 12 Ga Thickness, 2 In Size, 800 LB Capacity, 25 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.71 (Each) |
$6.74 (Each) |
Carton/Reel |
$3.71 (1 Each) |
$337.12 (50 Each) |
Standard Packaging/Reel |
$185.64 (50 Each) |
$337.12 (50 Each) |
|
Material |
Low Carbon Steel |
Steel |
|
Color |
- |
Silver |
Finish |
Zinc Plated |
Electro-galvanized |
|
Size |
2 in |
2 in |
Thickness |
- |
12 ga |
|
Construction |
TWO PIECE |
- |
Description |
BLTD 2" ZINC PLATE PA RIGID PIPE CLAMP |
2" RIGID ELECTRO GAL STRUT STRAP |
extra long description |
B-LINE B2013PAZN 2" PIPE/CONDUIT CL |
ABB 702 2 EG RGD COND CLP 2IN 12GA |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Strap, 12 Gauge, Size 2 Inch, Outer Diameter Size 2.375 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Long Description |
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 2 in Size, 0.34 lb/EA |
Strut Strap, Steel, Electro-Galvanized, Silver, 12 ga Thickness, 2 in Size, 800 lb Capacity, 25 lb/100 |
Product Type |
Pre-Assembled Pipe Clamp |
Strut Strap |
Short Description |
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 2 in, Rigid |
Strut Strap, Steel, Electro-Galvanized, 2 in |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction |
Bolt head is combination slot and hex head for flexibility of attachment |
|
|
dimensions |
4.3940 IN X 1.2500 IN X 0.0994 IN |
- |
for use with |
Pipe Conduit |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
package quantity |
1 ct |
50 CT |
|
Brand |
Cooper B-Line/Cable Tray |
Thomas & Betts |
Manufacturers Part Number |
B2013PAZN |
702-2-EG |
sub brand |
Bolted Framing |
Superstrut(R) |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
STRUT STRAPS |
Type |
Pre-assembled O.D. pipe and conduit clamp |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
|
Weight |
0.34 lb/EA |
25 lb/100 |
|
Application |
Strut System |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Capacity |
- |
800 lb |
Mounting |
CHANNEL |
- |
standard |
Not Applicable |