Nacogdoches |
398 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
70312EG |
B2208PAZN |
Manufacturer Number |
703 1/2 EG |
B2208PAZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Strut Channel
|
UNSPSC |
31162906 - Hose or pipe clamps
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013143612 |
00781011604141 |
Weight per package |
0.116 (lbs/each) |
0.12 (lbs/each) |
Description |
70312EG 1/2" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 16 Ga Thickness, 1/2 In Size, 400 LB Capacity, 11.63 LB/100
|
B2208PAZN BLTD 1/2" ZN PLT Pa Unv Pipe Clamp
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0625" H X 2.1560" L X 1.25" W, Steel, 400 LBS Load Cap
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.10 (Each) |
$1.40 (Each) |
Carton/Reel |
$310.23 (100 Each) |
$1.40 (1 Each) |
Standard Packaging/Reel |
$310.23 (100 Each) |
$140.49 (100 Each) |
|
Material |
Steel |
16 Gauge Low Carbon Steel |
|
Color |
Silver |
- |
Finish |
Silver Galvanized/Electro-Galvanized |
Zinc Plated |
|
Size |
1/2 in |
1/2 in |
Thickness |
16 ga |
- |
|
Construction |
- |
TWO PIECE |
Description |
1/2" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP |
BLTD 1/2" ZN PLT PA UNV PIPE CLAMP |
extra long description |
ABB 703 1/2 EG UNIV CLP 16GA SZ 1/2 |
B-LINE B2208PAZN 1/2"-MULTI-GRIP PI |
Features |
Clamp, Universal, 16 Gauge, Size 1/2 Inch, Pipe Outer Diameter .706 Inches - .840 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Long Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 16 ga Thickness, 1/2 in Size, 400 lb Capacity, 11.63 lb/100 |
Eaton B-Line series multi-grip and offset pipe clamp, 0.0625" H x 2.1560" L x 1.25" W, Steel, 400 Lbs load cap |
Product Type |
Univ CLP 16GA SZ 1/2IN Od.706IN Eg |
1/2"-Multi-Grip Pipe Clamp, Pre-Asm, Thinwall |
Short Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 1/2 in |
- |
similar brands |
- |
Unistrut |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.701 To 0.875 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse |
|
dimensions |
- |
2.1560 IN X 1.2500 IN X 0.0625 IN |
for use with |
Cable Tray |
- |
Number of Holes |
0 |
- |
package quantity |
100 CT |
- |
|
|
Brand |
Thomas & Betts |
Eaton |
Manufacturers Part Number |
703-1/2-EG |
B2208PAZN |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
STRUT CHANNEL |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
Multi-grip and offset pipe clamp |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
400 lb |
- |
Mounting |
- |
CHANNEL |
standard |
- |
Not Applicable |