Nacogdoches |
1,095 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
7031EG |
B2210PAZN |
Manufacturer Number |
703 1EG |
B2210PAZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013143650 |
00781011604349 |
Weight per package |
0.154 (lbs/each) |
0.13 (lbs/each) |
Description |
7031EG 1" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 1 In Size, 550 LB Capacity, 15.38 LB/100
|
B2210PAZN BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0677" H X 2.6250" L X 1.25" W, Stainless Steel Finish, Rigid Conduit or Pipe
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.74 (Each) |
$1.78 (Each) |
Carton/Reel |
$373.92 (100 Each) |
$1.78 (1 Each) |
Standard Packaging/Reel |
$373.92 (100 Each) |
$1.78 (1 Each) |
|
Material |
Steel |
14 Gauge Low Carbon Steel |
|
Color |
Silver |
- |
Finish |
Silver Galvanized/Electro-Galvanized |
Pre-Galvanized |
|
Size |
1 in |
1 in |
Thickness |
14 ga |
- |
|
Construction |
- |
TWO PIECE |
Description |
1" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP |
BLTF 1" ZINC PLATE PRE-ASSEMBLED UNV PIPE CLAMP |
extra long description |
ABB 703 1EG UNIV CLP 14GA SZ 1IN OD |
B-LINE B2210PAZN 1"-MULTI-GRIP PIPE |
Features |
Clamp, Universal, 14 Gauge, Size 1 Inch, Pipe Outer Diameter 1.163 Inches - 1.315 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Long Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 1 in Size, 550 lb Capacity, 15.38 lb/100 |
Eaton B-Line series multi-grip and offset pipe clamp, 0.0677" H x 2.6250" L x 1.25" W, Stainless steel finish, Rigid conduit or pipe |
Product Type |
Univ CLP 14GA SZ 1IN OD1.163IN Eg |
1"-Multi-Grip Pipe Clamp, Pre-Asm, Thinwall, Imc, Rigid, Z |
Short Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 1 in |
- |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.125 To 1.375 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse |
|
dimensions |
- |
2.6250 IN X 1.2500 IN X 0.0677 IN |
for use with |
Cable Tray |
- |
Number of Holes |
0 |
- |
package quantity |
100 CT |
- |
|
|
Brand |
Thomas & Betts |
Eaton |
Manufacturers Part Number |
703-1EG |
B2210PAZN |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
Multi-grip and offset pipe clamp |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
550 lb |
- |
Mounting |
- |
CHANNEL |
standard |
- |
Not Applicable |