Nacogdoches |
775 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
70334EG |
B2209PAZN |
Manufacturer Number |
703 3/4 EG |
B2209PAZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013143636 |
00781011604240 |
Weight per package |
0.125 (lbs/each) |
0.12 (lbs/each) |
Description |
70334EG 3/4" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 3/4 In Size, 550 LB Capacity, 12.5 LB/100
|
B2209PAZN BLTF 3/4" Zinc Plate Pre-Assembled Unv Pipe Clamp
Eaton B-Line Series Multi-Grip/Offset Pipe Clamp, 0.0677" H X 2.3750" L X 1.25" W, Steel, 400 LBS Load, Pipe Clamp For Thinwall (Emt)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.26 (Each) |
$1.47 (Each) |
Carton/Reel |
$326.44 (100 Each) |
$1.47 (1 Each) |
Standard Packaging/Reel |
$326.44 (100 Each) |
$1.47 (1 Each) |
|
Material |
- |
14 Gauge Low Carbon Steel |
|
Color |
Silver |
- |
Finish |
Silver Galvanized/Electro-Galvanized |
Pre-Galvanized |
|
Size |
3/4 in |
3/4 in |
Thickness |
14 ga |
- |
|
Construction |
- |
TWO PIECE |
Description |
3/4" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP |
BLTF 3/4" ZINC PLATE PRE-ASSEMBLED UNV PIPE CLAMP |
extra long description |
ABB 703 3/4 EG EG UNIVERSAL CLAMP S |
B-LINE B2209PAZN 3/4"-MULTI-GRIP PI |
Features |
Clamp, Universal, 14 Gauge, Size 3/4 Inch, Pipe Outer Diameter .932 Inches - 1.050 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Long Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 3/4 in Size, 550 lb Capacity, 12.5 lb/100 |
Eaton B-Line series multi-grip/offset pipe clamp, 0.0677" H x 2.3750" L x 1.25" W, Steel, 400 Lbs load, Pipe clamp for thinwall (EMT) |
Product Type |
Eg Universal Clamp Steel |
3/4"-Multi-Grip Pipe Clamp, Pre-Asm, Thinwal |
Short Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 3/4 in |
- |
Special Features |
- |
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.917 To 1.081 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse |
|
dimensions |
- |
2.3750 IN X 1.2500 IN X 0.0677 IN |
for use with |
Cable Tray |
- |
Number of Holes |
0 |
- |
package quantity |
100 CT |
- |
|
|
Brand |
Thomas & Betts |
Eaton |
Manufacturers Part Number |
703-3/4-EG |
B2209PAZN |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
- |
Multi-grip and offset pipe clamp |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
550 lb |
- |
Mounting |
- |
CHANNEL |
standard |
- |
Not Applicable |