Nacogdoches |
775 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Nvent Caddy |
Catalog Number |
70334EG |
SK125I |
Manufacturer Number |
703 3/4 EG |
SK125I |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Caddy (Straps Only)
|
UNSPSC |
31162906 - Hose or pipe clamps
|
39121702 - Cable clips
|
UPC/EAN/GTIN |
00616013143636 |
00782856253372 |
Weight per package |
0.125 (lbs/each) |
0.13 (lbs/each) |
Description |
70334EG 3/4" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 3/4 In Size, 550 LB Capacity, 12.5 LB/100
|
SK125I Steel 3/4" Emt Rigid Cond Strap
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 In Width, 3/4 In Size, 200 LB Capacity
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.26 (Each) |
$2.32 (Each) |
Carton/Reel |
$326.44 (100 Each) |
$231.85 (100 Each) |
Standard Packaging/Reel |
$326.44 (100 Each) |
$231.85 (100 Each) |
|
|
Color |
Silver |
- |
Finish |
Silver Galvanized/Electro-Galvanized |
Electro-galvanized |
|
Size |
3/4 in |
3/4 in |
Thickness |
14 ga |
- |
Width |
- |
1-1/4 in |
|
Description |
3/4" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP |
STEEL 3/4" EMT RIGID COND STRAP |
extra long description |
ABB 703 3/4 EG EG UNIVERSAL CLAMP S |
NVENT EFS SK125I CLAMP,STRUT,STEEL, |
Features |
Clamp, Universal, 14 Gauge, Size 3/4 Inch, Pipe Outer Diameter .932 Inches - 1.050 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
- |
Long Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 3/4 in Size, 550 lb Capacity, 12.5 lb/100 |
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 in Width, 3/4 in Size, 200 lb Capacity |
Product Type |
Eg Universal Clamp Steel |
Strut Clamp |
Short Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 3/4 in |
Strut Clamp, Steel, Electro-Galvanized, 3/4 in |
Special Features |
- |
One Piece Break Apart Strut Clamp for EMT and Rigid Conduit;Includes Thread Impression and Captured Screw |
|
for use with |
Cable Tray |
EMT/Rigid Conduit |
Number of Holes |
0 |
- |
package quantity |
100 CT |
100 PK |
|
|
Brand |
Thomas & Betts |
nVent CADDY |
Manufacturers Part Number |
703-3/4-EG |
SK125I |
sub brand |
Superstrut(R) |
Pentair |
|
Category Description |
STRUT STRAPS |
CADDY (STRAPS ONLY) |
Type |
- |
Strut |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration |
Capacity |
550 lb |
200 lb |
standard |
- |
cULus® |