Item Comparison: 744, 744NT

Item

744 - 70 CFM Recessed Fan Light - Broan

744
70 CFM Recessed Fan Light

$159.00 Each

$159.00 (1 Each)

QTY:
Each
Add
744NT - 70 CFM Recessed Fan Light - Nutone

744NT
70 CFM Recessed Fan Light

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 13 13
All Stores 956 956
Vendor Broan Nutone
Catalog Number 744 744NT
Manufacturer Number 744 744NT
Category Builders Products - Combination Fans, Lights & Hea Exhaust Fans & Components - Exhaust Fan Parts & Accy.
Classification Fans & Heaters Fans & Heaters
UNSPSC 40101502 - Air exhausters 40101502 - Air exhausters
UPC/EAN/GTIN 00026715163014 00784891951244
Weight per package 9.4 (lbs/each) 9.5 (lbs/each)
Description 744 70 CFM Recessed Fan Light
Recessed Ventilation Duct Fan and Light, 4 In Duct Size, 70 CFM Air Flow, 120 V, 1.2 A, 70 CFM, Incandescent Light, 75 W, 1.5 Sones Sound Level, 12-3/4 In Length, 8-1/4 In Width, 6-7/8 In Height, Rugged 26 Gauge Galvanized Steel Housing Material, Matte White, 65 SQ.FT Ventilation Area, 9.4 LB
744NT 70 CFM Recessed Fan Light
Recessed Fan/Light, 70 CFM, 1.5 Sones, 6" White Trim
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $159.00 (Each) $0.00 (Each)
Carton/Reel $159.00 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $159.00 (1 Each) $0.00 (1 Each)
Current Rating 1.2 A -
Voltage Rating 120 V -
Finish Matte White -
Housing Material Rugged 26 Gauge Galvanized Steel -
Height 6-7/8 in -
Length 12-3/4 in -
Width 8-1/4 in -
Description 70 CFM RECESSED FAN LIGHT 70 CFM RECESSED FAN LIGHT
Features 70 CFM Recessed Fan/Light. -
Long Description Recessed Ventilation Duct Fan and Light, 4 in Duct Size, 70 CFM Air Flow, 120 V, 1.2 A, 70 CFM, Incandescent Light, 75 W, 1.5 Sones Sound Level, 12-3/4 in Length, 8-1/4 in Width, 6-7/8 in Height, Rugged 26 Gauge Galvanized Steel Housing Material, Matte White, 65 sq.ft Ventilation Area, 9.4 lb Recessed fan/light, 70 CFM, 1.5 Sones, 6" white trim
Product Type Recessed Fan Light, Broan, Ul, Hvi 2100, Adex, 70 CFM, 7-3/8 In GR Recessed Fan Light, Nutone, Ul( Canada and Us), Adex, 70 CFM, 120
Short Description Recessed Ventilation Duct Fan and Light, 4 in Duct, 70 CFM -
Special Features Recessed fan lights disappear into the ceiling with other recessed lights, so they are practical decorating and air removal solutions for any room in the house; Not for use over cooking surfaces; Polymeric construction with matte white finish 7.375 IN trim ring baffle, its recessed styling, mounts flush with finished ceiling; Plug-in, permanently lubricated, motor with low RPM for quiet operation; Dynamically balanced centrifugal blower wheel for quiet, efficient performance; Rugged 26 GA galvanized steel Polymeric construction with matte white finish 7.375 IN trim ring baffle its recessed styling, mounts flush with finished ceiling; Plug-in, permanently lubricated, motor with low RPM for quiet operation; Dynamically balanced centrifugal blower wheel for quiet, efficient performance; Rugged 26 GA galvanized steel construction housing; 4 IN round, polymeric duct connector with 2 IN tapered sleeve and no metallic clatter; Adjustable mounting brackets span up to 24 IN; Watts: 34.4 WTT at 0.1 IN, 32.3 WTT at 0.
CFM 70 CFM -
Duct Size 4 in -
fan type Ventilation Ventilation
housing dimensions 8-1/4 IN Length X 12-3/4 IN Width X 6-7/8 IN Height 8-1/4 IN Length X 12-3/4 IN Width X 6-7/8 IN Height
Light Type Incandescent -
Maximum Air Flow 70 cfm -
package quantity 1 CA -
Power Rating 75 W -
Sound Level/Sones 1.5 Sones -
Standards Met cULus;HVI 2100 Certified -
Ventilation Area 65 sq.ft -
Made in USA yes -
Brand Broan/Nutone LLC NuTone
Manufacturers Part Number 744 744NT
sub brand LoProfile -
Category Description FANS & HEATERS FANS & HEATERS
Type Recessed Fan With Light Recessed Fan With Light
Status - Inactive
Weight 9.4 lb -
Application Bathrooms Up to 65 SQ-FT and Other Rooms For Bathrooms Up To 65 SQ-FT
standard UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit With PAR30L Or PAR30LN Bulbs, C/US UL Listed, HVI 2100 Certified UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit And For Use In Insulated Ceilings (Type IC), C/US UL Listed, HVI 2100 Certified
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat