Item Comparison: 771002, 300

Item

771002 - 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL - Empire

771002
3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL

$34.99 Each

$419.88 (12 Each)

QTY:
Each
Add
300 - Barricade Tape 300, 3" X 1000', Yellow, 8/Case - Scotch

300
Barricade Tape 300, 3" X 1000', Yellow, 8/Case

$42.92 Each

$343.36 (8 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 579 11
Vendor Empire Scotch
Catalog Number 771002 300
Manufacturer Number 77-1002 7000132906
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Tape Tape
UNSPSC N/A 32000000 - Electronic Components and Supplies
UPC/EAN/GTIN 00015812771024 00051128530429
Weight per package 2.51 (lbs/each) 2.243 (lbs/each)
Description 771002 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL
Used For Setting Off Areas Under Construction, Parking Lot Sections, or Dangerous Areas That Require Warnings. Brightly Colored With Bold, Black Message In 2 In. Letters On Yellow Tape. Empire 77-1002 Caution Tape Is Durable and Reusable to Keep Sites Safe. Barricade Tape Is Used By Professionals In Law Enforcement, Safety, Construction, Painting, Mining, Hardware and Utilities. This Warning Labeled Tape Utilizes A Disposable, Economical Marking Solution to Ensure That All Necessary Caution Warnings Are Gi
300 Barricade Tape 300, 3" X 1000', Yellow, 8/Case
Barricade Tape, Polyethylene Film Material, Yellow, Black Legend Color, Polyethylene Film Backing Material, 4400 Psi Tensile Strength, 500 % Elongation At Break, Caution Legend, English, 0 °F Operating Temperature, +120 °F Operating Temperature, 1000 FT Length, 3 In Width, 3 Mil Thickness, 5 Yr Shelf Life, 2.24 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $34.99 (Each) $42.92 (Each)
Carton/Reel $419.88 (12 Each) $343.36 (8 Each)
Standard Packaging/Reel $419.88 (12 Each) $343.36 (8 Each)
Material Plastic -
Background Color - Yellow
Backing Material - Polyethylene Film
Color Yellow -
Legend Color - Black
Length - 1000 ft
Thickness - 3 mil
Width 3.0 3 in
Description 3 X 1000 CTN CUIDADO YELLOW 2MIL TAPE 1RL BARRICADE TAPE 300,3" X 1000',YELLOW,8/CASE
extra long description MILW 77-1002 3"x1000'YlwCUIDADOTp 3M 7000132906 Scotch® Barricade Tap
Features 1000 ft. Yellow Barricade Tape - CAUTION/CUIDADO Scotch(R) Barricade Tapes 300 Series are nominal 2-mil, 3-mil and 4-mil tapes, without adhesive, made with polyethylene film. As a product for displaying warning information, they shall be opaque, orange, yellow or red and printed with the appropriate words.
Long Description Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2 in. letters on yellow tape. Empire 77-1002 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are gi Barricade Tape, Polyethylene Film Material, Yellow, Black Legend Color, Polyethylene Film Backing Material, 4400 psi Tensile Strength, 500 % Elongation at Break, Caution Legend, English, 0 °F Operating Temperature, +120 °F Operating Temperature, 1000 ft Length, 3 in Width, 3 mil Thickness, 5 yr Shelf Life, 2.24 lb/EA
Product Type 3"X1000'Ylwcuidadotp Barricade Tape
Short Description 3"x1000'YlwCUIDADOTp Barricade Tape, Black, Polyethylene Film, 1000 ft L, 8 CA
Special Features - Scotch(R) Barricade Tapes 300 Series are Effective and Economical
Elongation at Break - 500 %
language - English
Legend - Caution
Maximum Operating Temperature - +120 °F
Minimum Operating Temperature - 0 °F
package quantity 1 8 CA
Shelf Life - 5 yr
Standards Met - RoHS Compliant 2011/65/EU;ASTM D-1505;ASTM D-1709;ASTM D-882
Tape Length 1000.0 -
Tensile Strength - 4400 psi
Text/Graphic - Text
Made in USA - yes
Brand Milwaukee Electric Tool Minnesota Mining (3M)
Manufacturers Part Number 77-1002 300
sub brand - Scotch(R)
Category Description TAPE TAPE
Type - Barricade Tape
Weight - 2.24 lb/EA
Application - Hazardous Area
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat