Item Comparison: BG812E24, 812M24SM

Item

BG812E24 - SPRG 1/2-3/4, 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG - Eaton

BG812E24
SPRG 1/2-3/4, 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG

$2.7223 Each

$272.23 (100 Each)

QTY:
Each
Add
812M24SM - SPST 1/2"-3/4" Cond Snap Side Mount - Nvent Caddy

812M24SM
SPST 1/2"-3/4" Cond Snap Side Mount

$2.557 Each

$255.70 (100 Each)

QTY:
Each
Add
Nacogdoches 0 100
All Stores 58,998 4,982
Vendor Eaton Nvent Caddy
Catalog Number BG812E24 812M24SM
Manufacturer Number BG812E24 812M24SM
Category Anchor and Fasteners - Anchors & Fasteners Emt Fittings - Emt Fitting Tools & Accy.
Classification Beam, Ra, Edge, & Parallel Clamps Caddy (Straps Only)
UNSPSC 39121311 - Electrical fittings 39121702 - Cable clips
UPC/EAN/GTIN 00781011185053 00782856112105
Weight per package 0.07 (lbs/each) 0.07 (lbs/each)
Description BG812E24 SPRG 1/2-3/4, 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.07 LB
812M24SM SPST 1/2"-3/4" Cond Snap Side Mount
Conduit/Pipe to Flange Clip, 812M24SM Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.07 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.72 (Each) $2.56 (Each)
Carton/Reel $2.72 (1 Each) $255.70 (100 Each)
Standard Packaging/Reel $272.23 (100 Each) $255.70 (100 Each)
Material Steel Spring Steel
Finish Zinc Phosphate Caddy Armour
Diameter - 0.709 to 1.181 in (OD)
Outer Diameter - 18-30
Size 1/2 In, 3/4 In Conduit -
Description SPRG 1/2-3/4,25LB CNDT TO BM FSTNR,1/8-1/4 FLNG SPST 1/2"-3/4" COND SNAP SIDE MOUNT
extra long description B-LINE BG-8-12-E-2-4 CONDUIT TO BM NVENT EFS 812M24SM Side Mount 1/2-3
Features Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications. -
Long Description Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.07 lb Conduit/Pipe to Flange Clip, 812M24SM Model, Spring Steel, Caddy Armour, 1/2 to 3/4 in Trade Size, 0.709 to 1.181 in (OD) Diameter, 0.07 lb
Product Type Conduit to Beam Fastener Conduit/Pipe to Flange Clip
Short Description Conduit to Beam Fastener, Steel, Zinc Phosphate, 1/2-3/4 in, Guide Rite Conduit/Pipe to Flange Clip, Spring Steel, 1/2 to 3/4 in, Snap Side Clip
Special Features Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 25 Lb Snap Close Clip Pivots a Full 360°;Requires Only a Hammer to Install
dimensions 1.0000 IN X 1.0000 IN X 1.0000 IN -
EMT Conduit Size - 0.5
for use with Fasteners;Conduit Fasteners Conduit/Pipe or Cable From Beam Flanges
media - Yes
package quantity 100 BX 100 PK
Standards Met cULus Listed cULus Listed
Made in USA yes yes
Brand Cooper B-Line/Cable Tray nVent CADDY
Manufacturers Part Number BG-8-12-E-2-4 812M24SM
Model - 812M24SM
sub brand - Pentair
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS CADDY (STRAPS ONLY)
Type Conduit to beam fastener Snap Close Clamps
Trade Size - 1/2 to 3/4 in
Weight 0.07 lb 0.07 lb
Application Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Datacom and Low Voltage;Electrical
standard UL/cUL Listed cULus®
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat