Nacogdoches |
0 |
73 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BG812S18 |
812MB18A |
Manufacturer Number |
BG812-S18 |
812MB18A |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Box Support
|
Caddy (Straps Only)
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781011035730 |
00782856520023 |
Weight per package |
0.32 (lbs/each) |
0.36 (lbs/each) |
Description |
BG812S18 SPRG 1/2" - 3/4" Cond/Box SPRT
Conduit & Box Support, Steel, 0.32 LB
|
812MB18A SPST 1/2"-3/4" Cond Center Hole For Rod Mount
SPST Support Box, Steel, 1/2 In Diameter, 0.36 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.11 (Each) |
$8.51 (Each) |
Carton/Reel |
$13.11 (1 Each) |
$212.76 (25 Each) |
Standard Packaging/Reel |
$327.72 (25 Each) |
$212.76 (25 Each) |
|
|
|
Diameter |
- |
1/2 in |
Size |
1/2 inch rigid conduit |
- |
|
Description |
SPRG 1/2" - 3/4" COND/BOX SPRT |
SPST 1/2"-3/4" COND CENTER HOLE FOR ROD MOUNT |
extra long description |
B-LINE BG812-S18 GUIDE RITE CONDUIT |
NVENT EFS 812MB18A BOX SUPPORT,1/2& |
Features |
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications. |
- |
Long Description |
Conduit & Box Support, Steel, 0.32 lb |
SPST Support Box, Steel, 1/2 in Diameter, 0.36 lb |
Product Type |
Conduit & Box Support |
SPST Support Box |
Short Description |
1/2-3/4 Conduit & Box Support, Steel |
SPST Support Box, Steel, 1/2-3/4 Cond Center Hole |
Special Features |
- |
BOX SUPPORT,1/2&3/4 CONDUIT PLAIN HOLE |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
for use with |
Fasteners;Conduit Fasteners Provides Support for Conduit on Either Side of Electrical Box |
Electrical |
package quantity |
25 BX |
100 PK |
Standards Met |
cULus Listed |
cULus Listed |
|
|
Brand |
EATON B-LINE SERIES |
nVent CADDY |
Manufacturers Part Number |
BG812-S18 |
812MB18A |
sub brand |
- |
CADDY |
|
Category Description |
BOX SUPPORT |
CADDY (STRAPS ONLY) |
Type |
Conduit and Box Support Fastener |
Combination Box/Conduit |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Electrical Fixing and Fastening |
standard |
UL/cUL Listed |
cULus® |