Item Comparison: 815860, GR6256

Item

815860 - 5/8"X6' Galv Ground Rod - Nvent Erico

815860
5/8"X6' Galv Ground Rod

$19.30 Rod

$96.50 (5 Rods)

QTY:
Rods
Add
GR6256 - 5/8"X6' Galv Ground Rod - Galvan Industries

GR6256
5/8"X6' Galv Ground Rod

$9.600099 Each

$960.01 (100 Each)

QTY:
Each
Add
Nacogdoches 93 0
All Stores 1,260 0
Vendor Nvent Erico Galvan Industries
Catalog Number 815860 GR6256
Manufacturer Number 815860 N/A
Category Line Construction Material - Ground Rods & Grounding System Enhanced Commodity Codes - Line Construction Material
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121613 - Grounding devices or assemblies -
UPC/EAN/GTIN 00782856306474 88323070701
Weight per package 5.4599 (lbs/each) 0
Description 815860 5/8"X6' Galv Ground Rod
Ground Rod, Steel, 0.631 In Overall Width, 6 FT Overall Height, 5.4599 LB
GR6256 5/8"X6' Galv Ground Rod
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.30 (Rod) $9.60 (Each)
Carton/Reel $96.50 (5 Rods) $960.01 (100 Each)
Standard Packaging/Reel $96.50 (5 Rods) $960.01 (100 Each)
Material Steel -
Finish Hot-Dip Galvanized -
Length 1.83-1.83 -
Description 5/8"X6' GALV GROUND ROD 5/8"X6' GALV GROUND ROD
extra long description NVENT EFS 815860 Galvanized Ground -
Long Description Ground Rod, Steel, 0.631 in Overall Width, 6 ft Overall Height, 5.4599 lb -
Product Type Ground Rod -
Short Description 5/8" X 8' Galvanized Ground Rod, Pointed -
Special Features Surfaces are Rigidly Inspected to Eliminate Seams;Slivers and Other Defects -
accessory type Ground Rod -
Overall Height 6 ft -
Overall Width 0.631 in -
package quantity 5 CT -
Standards Met ANSI(R)/NEMA(R) GR1 -
Tensile Strength 552 -
Made in USA yes -
Brand nVent ERICO Galvan Industries
Manufacturers Part Number 815860 -
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Galvanized Ground Rods -
Weight 5.4599 lb -
Application Grounding and Bonding -
standard None -
 
QTY:
Rods
Add
QTY:
Each
Add

Begin Live Chat