Nacogdoches |
0 |
190 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Rectorseal |
Catalog Number |
LHD1 |
81880 |
Manufacturer Number |
LHD1 |
81880 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Adhesives
|
Adhesives
|
UNSPSC |
31201605 - Putties
|
N/A
|
UPC/EAN/GTIN |
00781002172307 |
00021449818803 |
Weight per package |
0.02 (lbs/each) |
1.041 (lbs/each) |
Description |
LHD1 1 LB Duct Seal
Duct Seal, 1 LB Bag, Non-Toxic/Asbestos Free Base, 50 LB
|
81880 1 LB Duct Seal Compound
Duct Seal Compound, 1 LB, Non-Drying Synthetic Polymers and Oils Base, Dark or Light Gray, No Odor, 1.65 Specific Gravity, +25 to +120 °F, 10.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.96 (Each) |
$5.58 (Each) |
Carton/Reel |
$298.00 (50 Each) |
$5.58 (1 Each) |
Standard Packaging/Reel |
$298.00 (50 Each) |
$55.80 (10 Each) |
|
Base Type |
Non-Toxic/Asbestos Free |
Non-Drying Synthetic Polymers and Oils |
Color |
- |
Dark or Light Gray |
|
|
Additional Information |
- |
Physical Form Solid; Specific Gravity (H20 = 1) 1.65; Solubility in Water Inoluble; Dielectric Strength to 100 Volt per Millimeter |
Commodity Description |
- |
PAINT,CHEMICALS, ETC. |
Description |
1 LB DUCT SEAL |
1 LB DUCT SEAL COMPOUND |
extra long description |
DOTTIE LHD1 1-LB. Duct Seal UL List |
NON-DRYING SYNTHETIC POLYMER AND OIL, SOLID TYPE; DARK/LIGHT GRAY COLOR; UL (CANADA AND US), FDA, USDA APPLICABLE STANDARD; ELECTRICAL CONDUIT AND BOX APPLICATION; 25 TO 120 DEG F TEMPERATURE RATING; 1 POUND CONTAINER CAPACITY; PHYSICAL FORM SOLID; SPECIFIC GRAVITY (H20 = 1) 1.65; SOLUBILITY IN WATER INOLUBLE; DIELECTRIC STRENGTH TO 100 VOLT PER MILLIMETER |
Features |
- |
RectorSeal(R) Duct Seal Compound is a gray, permanently soft, non-toxic, putty type compound which adheres to most clean, dry surfaces. It is designed to be used when sealing around the ends of electrical conduit and boxes. |
Long Description |
Duct Seal, 1 lb Bag, Non-Toxic/Asbestos Free Base, 50 lb |
Duct Seal Compound, 1 lb, Non-Drying Synthetic Polymers and Oils Base, Dark or Light Gray, No Odor, 1.65 Specific Gravity, +25 to +120 °F, 10.4 lb |
Product Type |
Duct Seal |
Compound |
Short Description |
Duct Seal, 1 lb Bag |
Duct Seal Compound, 1 lb, Dark or Light Gray |
Special Features |
Features: Adheres to Most Clean Surfaces, Non Toxic/Asbestos Free |
- |
|
Applicable Standard |
- |
UL (Canada and US), FDA, USDA |
Container Capacity |
1 lb;16 oz |
1 lb |
Container Type |
Bag |
- |
odor |
- |
No Odor |
Operating Temperature Range |
- |
+25 to +120 °F |
package quantity |
50 CT |
10 CT |
Physical Form |
- |
Solid |
specific gravity |
- |
1.65 |
Standards Met |
UL Listed;MA Standards |
cUL Classified |
|
Brand |
LH DOTTIE |
|
Manufacturers Part Number |
LHD1 |
81880 |
|
Category Description |
ADHESIVES |
ADHESIVES |
Type |
Duct Seal |
Non-Drying Synthetic Polymer and Oil, Solid |
|
|
Application |
Flashings;Junction Box;Service Masts |
Sealing Around The Ends Of Electrical Conduits and Boxes;Flashings;Service Mast Entries |
standard |
UL Listed |
- |
Temperature Rating |
- |
25 TO 120 DEG F |