Nacogdoches |
0 |
165 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
8300W |
8300HW |
Manufacturer Number |
8300W |
8300HW |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664705670 |
00785007830057 |
Weight per package |
0.001 (lbs/each) |
0.2065 (lbs/each) |
Description |
8300W Recp HG Dup 20A125V 2P3W STR Comp B&S WH
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, White, Impact Resistant, 2.0000 LB
|
8300HW Compact HG Dup Rec 20A 125V W
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, White, Impact Resistant, Corrosion Resistant, 0.2100 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.34 (Each) |
$10.93 (Each) |
Carton/Reel |
$16.34 (1 Each) |
$10.93 (1 Each) |
Standard Packaging/Reel |
$817.00 (50 Each) |
$1,092.62 (100 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Wire Ground |
Current Rating |
20 A |
20 A |
Material |
Nylon |
Thermoplastic |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wire Size |
- |
4 |
|
|
Height |
- |
3.281 in |
Length |
- |
1.322 in |
Size |
- |
3.3 in |
Width |
- |
0.780 in |
|
Description |
RECP HG DUP 20A125V 2P3W STR COMP B&S WH |
COMPACT HG DUP REC 20A 125V W |
extra long description |
EWD 8300W Recp HG Dup 20A125V 2P3W |
P&S 8300HW COMPACT HG DUP REC 20A 1 |
Features |
Hospital Specification Grade Straight Blade Receptacles -Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical. |
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back & Side Wire 20amp 125volt White |
Long Description |
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, White, Impact Resistant, 2.0000 lb |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 in Length, 0.780 in Width, 3.281 in Height, ThermoPlastic, White, Impact Resistant, Corrosion Resistant, 0.2100 lb |
Product Type |
Recp HG Dup 20A125V 2P3W STR Comp B&S WH |
Duplex Receptacle |
Short Description |
20 A, 125 V, Single Receptacle, White, Hospital Grade |
20 A, 125 V, Duplex Receptacle, White, TR |
Special Features |
Dielectric Strength 2000 V |
Back & Side Wire;Heavy Duty Compact Design |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #10 AWG |
Connection Type |
Screw |
Back Wire |
dimensions |
1.3000 IN X 0.8800 IN X 4.1900 IN |
- |
media |
Yes |
- |
Mounting Type |
Wall Mount |
Wall Mount |
package quantity |
1 CT;50 Pk |
10 CT;100 PK |
Receptacle Type |
Single |
Duplex |
Resistance Properties |
Impact Resistant |
Impact Resistant;Corrosion Resistant |
Standards Met |
UL 1449 3rd Edition cULus, File no. E15058 |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
8300W |
8300-HW |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Industrial receptacles |
Commercial receptacles |
Type |
Heavy-duty hospital grade |
Hospital Grade Receptacle |
|
Weight |
2.0000 lb |
0.2100 lb |
|
Application |
Hospital |
Industrial |
Mounting |
- |
WALL |
nema rating |
5-20R |
5-20R |
standard |
Federal Specification Classification 6233 01,UL,NOM |
UL 498 |