Nacogdoches |
301 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Arlington |
Catalog Number |
8405 |
NMSC75 |
Manufacturer Number |
8405 |
NMSC75 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Fittings
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884059 |
00018997210104 |
Weight per package |
0.101 (lbs/each) |
0.05 (lbs/each) |
Description |
8405 3/4" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.7 In Diameter, 3/4 In Knockout Size, 2.2 In Length, Nylon Material, 10/100 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Wat
|
NMSC75 PVC 065362 3/4" ST Screw-On Conn
Connector, 3/4 In Trade Size, 1.594 In Width, 1.594 In Height, Gray, Threaded X Screw-In Connection, 0.0500 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.14 (Each) |
$2.10 (Each) |
Carton/Reel |
$41.35 (10 Each) |
$52.44 (25 Each) |
Standard Packaging/Reel |
$413.50 (100 Each) |
$209.77 (100 Each) |
|
connection |
- |
Threaded X Screw-In |
Material |
Nylon |
UV-Rated Plastic |
|
|
Diameter |
1.7 in |
- |
Height |
- |
1.594 in |
Length |
2.2 in |
- |
Size |
- |
L(1.594) x W(1.594) x H(1.546) |
Width |
- |
1.594 in |
|
Description |
3/4" N/M LT STRAIGHT CONN GY |
PVC 065362 3/4" ST SCREW-ON CONN |
extra long description |
- |
ARL NMSC75 3/4" ST SCREW ON NMLT |
Long Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.7 in Diameter, 3/4 in Knockout Size, 2.2 in Length, Nylon Material, 10/100 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Wat |
Connector, 3/4 in Trade Size, 1.594 in Width, 1.594 in Height, Gray, Threaded x Screw-In Connection, 0.0500 lb/EA |
Product Type |
Nonmetallic Liquid-Tight Straight Conduit Connector |
Connector |
Short Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, 3/4 in, Nylon, Gray, 10/100 PK |
Connector, 3/4 in, Gray, Plastic |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C |
Straight |
|
Color/Finish |
- |
Gray |
Connection Orientation |
Straight |
- |
Connection Type |
Liquid-Tight |
Threaded x Screw-In |
Form |
- |
Form B |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
3/4 in |
- |
package quantity |
10/100 PK |
100 PK |
Standards Met |
cULus Listed File No. E197675 |
UL Listed;CSA Certified |
|
|
Brand |
SUPERFLEX LTD. |
Arlington Industries |
Manufacturers Part Number |
8405 |
NMSC75 |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC FITTINGS |
Type |
- |
Push-In Connector |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
Outdoor;Non Metallic Liquid Tight Conduit Type B;Material;Plastic;Type;Screw On Straight Connector;Color;Gray 0;Size;1 Ph;Description;Pvc 065360 1/2 St Scr On Conn;Form;Form B;Category Description;Non-Metallic Fittings;Special Features;1.44in Length X 1. |
standard |
- |
UL and CSA |