Item Comparison: 8432, 55094303

Item

8432 - 3/4" NM L/T 100' Coil - SPC

8432
3/4" NM L/T 100' Coil

$0.9608 Foot

$96.08 (100 Feet)

QTY:
Feet
Add
55094303 - 3/4" NM L/T Flex Cond 1000' - Flexible Conduit

55094303
3/4" NM L/T Flex Cond 1000'

$1.4779 Foot

$1,477.90 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 1,240 0
All Stores 181,683 10,996
Vendor SPC Flexible Conduit
Catalog Number 8432 55094303
Manufacturer Number 8432 55094303
Category Enhanced Commodity Codes - Conduit & Raceways Enhanced Commodity Codes - Conduit & Raceways
Classification Non-Metallic Sealtite and Fittings Liquid Tight
UNSPSC - 39131706 - Electrical conduit
UPC/EAN/GTIN 658746843209 00032886053313
Weight per package 0.2 (lbs/each) 0.18 (lbs/ft)
Description 8432 3/4" NM L/T 100' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.820 to 0.840 In Conduit Inner Diameter, 1.030 to 1.050 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
55094303 3/4" NM L/T Flex Cond 1000'
Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, Ultratite(R) NM Style, 1000 FT Length, PVC Material, Gray, 8.5 In Bend Radius, -22 °F Operating Temperature, +176 °F Operating Temperature, 18 LB/100 FT
Minimum Order QTY 100 10 Units
Unit/Foot $0.96 (Foot) $1.48 (Foot)
Carton/Reel $96.08 (100 Feet) $1.48 (1 Feet)
Standard Packaging/Reel $96.08 (100 Feet) $1,477.90 (1000 Feet)
Material - PVC
Color Gray Gray
Style Type B Ultratite(R) NM
Length - 1000 ft
Description 3/4" NM L/T 100' COIL 3/4" NM L/T FLEX COND 1000'
extra long description - SWC 55094303 LTNM 3/4" Gy 1000R
Long Description Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.820 to 0.840 in Conduit Inner Diameter, 1.030 to 1.050 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab Liquidtight Flexible Conduit, 3/4 in Trade Size, 1.03 to 1.05 in Conduit Outer Diameter, 0.82 to 0.84 in Conduit Inner Diameter, Ultratite(R) NM Style, 1000 ft Length, PVC Material, Gray, 8.5 in Bend Radius, -22 °F Operating Temperature, +176 °F Operating Temperature, 18 lb/100 ft
Product Type Nonmetallic Liquid-Tight Conduit Liquidtight Flexible Conduit
Short Description Nonmetallic Liquid-Tight Conduit, 3/4 in, Type B, Gray, 100 PK Liquidtight Flexible Conduit, 3/4", PVC, Gray 800' Reel
similar brands Sealtite® -
Special Features Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter Crush Resistant;Oil Resistant;Sunlight Resistant
Bend Radius - 8.5 in
Conduit Inner Diameter 0.820 to 0.840 in 0.82 to 0.84 in
Conduit Outer Diameter 1.030 to 1.050 in 1.03 to 1.05 in
Maximum Operating Temperature - +176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil)
Minimum Operating Temperature - -22 °F;-30 °C
outside diameter - 1040
package quantity 100 PK 800 RE
Standards Met UL Listed File No. E129973;CSA Certified File No. LL-84705 UL 1660;CSA Certified;RoHS Compliant;ANSI/NFPA-70;NEC 356 Certified;REACH Compliant
Made in USA - yes
Brand SUPERFLEX LTD. Flexible Conduit
Manufacturers Part Number 8432 55094303
Category Description NON-METALLIC SEALTITE AND FITTINGS Liquid Tight
Trade Size 3/4 in 3/4 in
Weight 14 lb 18 lb/100 ft
Application HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting Industrial;Commercial;Boatyard;Direct Burial;Electric Sign;Outline Lighting;Raised Floor;Service Entrance Wiring;Hazardous Location
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat