Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
85615 |
85614 |
Manufacturer Number |
85615 |
85614 |
Category |
Enhanced Commodity Codes -
Line Construction Material
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Miscellaneous Material
|
Hand Tools
|
UNSPSC |
27111734 - Multiple tip screwdriver
|
27111731 - Precision screwdriver
|
UPC/EAN/GTIN |
00092644856150 |
00092644854255 |
Weight per package |
0.254 (lbs/each) |
0.8 (lbs/each) |
Description |
85615 Precision Screwdriver Set Slotted and Phillips 4PC
Klein Tools 4-Piece Precision Screwdriver Set Includes 2 Flat Tip Screwdrivers and 2 Phillips Screwdrivers to Help Get The Job Done When Precision Is Key. This Tool Has All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. Screwdrivers Also Sold Separately.
|
85614 Screwdriver Set, Electronics Slotted/Phillips, 5PC
Electronics Screwdriver Set, 5 Pieces, 0.80 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.99 (Each) |
$58.26 (Each) |
Carton/Reel |
$19.99 (1 Each) |
$58.26 (1 Each) |
Standard Packaging/Reel |
$119.94 (6 Each) |
$699.12 (12 Each) |
|
|
Color Code |
Red/Blue |
- |
Handle Color |
Black/Yellow |
- |
Handle Material |
CA/TPE |
- |
Tape Material |
- |
STEEL |
|
Overall Length |
5.5" (14 cm), 6.5" (16.5 cm), 7.5" (19.1 cm) |
- |
|
Description |
PRECISION SCREWDRIVER SET SLOTTED AND PHILLIPS 4PC |
SCREWDRIVER SET, ELECTRONICS SLOTTED/PHILLIPS, 5PC |
extra long description |
KLEIN 85615 Precision Screwdriver S |
KLEIN 85614 5 Piece Electronics Scr |
Features |
Klein Tools 4-Piece Precision Screwdriver Set includes 2 flat tip screwdrivers and 2 Phillips screwdrivers to help get the job done when precision is key. This tool has all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. Screwdrivers also sold separately. |
Klein's 5-Piece Electronics Screwdriver Set helps get the job done when precision is key. These made-in-America tools have all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. This set includes 4 flat head screwdrivers and 1 Phillips head screwdriver. Professional custom carrying case included for ease of access and portability. Screwdrivers also sold separately. |
Long Description |
Klein Tools 4-Piece Precision Screwdriver Set includes 2 flat tip screwdrivers and 2 Phillips screwdrivers to help get the job done when precision is key. This tool has all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. Screwdrivers also sold separately. |
Electronics Screwdriver Set, 5 Pieces, 0.80 lb |
Product Type |
Precision Screwdriver Set, 4 PC |
5 Piece Electronics Screwdriver Set |
Short Description |
- |
Electronics Screwdriver Set, 5 Pieces |
Special Features |
Cushion-Grip™ Handles; Rotating Caps |
- |
|
Handle Length |
3.5" (8.9 cm) |
- |
included |
Cabinet Tips: (2) 3/32" (2.5 mm), 1/8" (3 mm): Phillips Tips: (2) #00, #0 |
Cabinet Tips: (2) 1/8" (3.2 mm), 3/32" (2.4 mm), 1/16" (1.6 mm); Phillips Tip: #0 |
media |
Yes |
Yes |
Number of Pieces |
4 |
5 |
Overall Height |
0.71" (1.8 cm) |
3.313 (8.4 cm)Overall Length3.5 (8.9 cm) |
Overall Width |
0.71" (1.8 cm) |
2 (5.1 cm)Rewind TypeAutomaticSpecial FeaturesUncluttered, Easy to Read Bold Lines Every 1/8 |
Shank Length |
2" (5.1 cm), 3" (7.6 cm), 4" (10.2 cm) |
- |
Tape Length |
- |
7.5 m (25') |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
85615 |
85614 |
|
Category Description |
- |
HAND TOOLS |
Type |
Screwdriver Set |
Double Sided |
|
|
Weight |
4.1 oz (116 g) |
0.80 lb;0.36 kg |
|
Application |
Electronics |
- |
standard |
— |