Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Unity |
Eaton |
Catalog Number |
8860GNK |
8860HS |
Manufacturer Number |
8860GNK |
8860HS |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00761515104507 |
00782051478174 |
Weight per package |
33 (lbs/each) |
35.317 (lbs/each) |
Description |
8860GNK 8X8X60 Ni Wireway
Unt 8860GNK N1 Hinged Cover Wireway
|
8860HS Wway 8X8X60 N1 QK Conn HC
Eaton B-Line Series Wiring Trough, 8" Height, 60" Length, 8" Width, HS Wireway, Thru Holes, 19 Top Knockouts, 19 Bottom Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$202.85 (Each) |
$220.40 (Each) |
Carton/Reel |
$202.85 (1 Each) |
$220.40 (1 Each) |
Standard Packaging/Reel |
$202.85 (1 Each) |
$220.40 (1 Each) |
|
Cover Type |
- |
HINGED |
Material |
- |
14 GAUGE STEEL |
|
|
Height |
- |
8.00 In |
Length |
- |
60.00 In |
Width |
- |
8.00 In |
|
Description |
8X8X60 NI WIREWAY |
WWAY 8X8X60 N1 QK CONN HC |
extra long description |
- |
B-LINE 8860 HS HINGE SCREW CVR WIRE |
Features |
- |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
UNT 8860GNK N1 HINGED COVER WIREWAY |
Eaton B-Line series wiring trough, 8" height, 60" length, 8" width, HS wireway, Thru holes, 19 top knockouts, 19 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge |
Product Type |
N1 Hinged Cover Wireway No K.O. Powder Coated |
Hinge Screw CVR Wireway, 8X8X60 |
|
dimensions |
- |
60.0000 IN X 8.0000 IN X 8.0000 IN |
straight section length |
- |
60 In |
|
Brand |
Unity |
EATON B-LINE SERIES |
Manufacturers Part Number |
8860GNK |
8860 HS |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
- |
Wiring trough |
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Sa |
Enclosure |
- |
NEMA 1, IP30 |
standard |
- |
UL Listed,CSA C22.2. |