Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Erico |
Burndy |
Catalog Number |
90 |
90 |
Manufacturer Number |
90 |
90 |
Category |
Line Construction Material -
Ground Rods & Grounding System
|
Enhanced Commodity Codes -
Line Construction Material
|
Classification |
Exothermic Grounding Products
|
Exothermic Grounding Products
|
UNSPSC |
39121457 - Exothermic connector
|
39121457 - Exothermic connector
|
UPC/EAN/GTIN |
00782856001669 |
00781810402566 |
Weight per package |
0.25 (lbs/each) |
0.026 (lbs/each) |
Description |
90 #90 Shot Cadweld
Welding Material, Copper Oxide/Aluminum, 0.25 LB
|
90 BW #90 Cart Weld Metal
Weld Metal, Plastic (Cartridge) Material, 0.026 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.40 (Each) |
$11.33 (Each) |
Carton/Reel |
$184.00 (10 Each) |
$11.33 (1 Each) |
Standard Packaging/Reel |
$184.00 (10 Each) |
$113.30 (10 Each) |
|
Material |
Copper Oxide/Aluminum |
Plastic (Cartridge) |
|
Description |
#90 SHOT CADWELD |
BW #90 CART WELD METAL |
extra long description |
NVENT EFS 90 Cadweld Welding Materi |
BUR 90 CARTRIDGE WELD METAL,3/0-4/0 |
Long Description |
Welding Material, Copper Oxide/Aluminum, 0.25 lb |
Weld Metal, Plastic (Cartridge) Material, 0.026 lb |
Product Type |
Welding Material |
Weld Metal |
Short Description |
#90 Welding Material, F20 |
Weld Metal, #90, Plastic (Cartridge), For Battery Ignition System |
Special Features |
Primarily Used in Grounding and Bonding Applications |
Welding Powder Size: 90 GM, Recommended Accessories: B370320-02 Steel Disc |
|
accessory type |
Welding Material |
- |
for use with |
Qiklite Battery Ignition System |
Battery Ignition System |
package quantity |
10 CT |
10 Cartridge/BX |
Standards Met |
cULus Listed |
cULus Listed;RoHS Compliant |
|
|
Brand |
ERICO |
Burndy LLC |
Manufacturers Part Number |
90 |
90 |
sub brand |
- |
WELD METAL |
|
Category Description |
EXOTHERMIC GROUNDING PRODUCTS |
EXOTHERMIC GROUNDING PRODUCTS |
Type |
GROUNDING |
Powder |
|
|
|
Application |
Grounding and Bonding |
Grounding and Bonding;For Welding Copper to Copper, Copper to Steel, Copper to Rail, Copper to Cast Iron and One for Welding Copper to Steel for Cathodic Protection |
standard |
cULus® |