Item Comparison: 9120B, 9120LBL

Item

9120B - 120V Ac/DC W Silence - BRK

9120B
120V Ac/DC W Silence

$15.58 Each

$186.96 (12 Each)

QTY:
Each
Add
9120LBL - Smoke Alarm 10YR Life - BRK

9120LBL
Smoke Alarm 10YR Life

$27.19 Each

$326.28 (12 Each)

QTY:
Each
Add
Nacogdoches 722 0
All Stores 67,178 739
Vendor BRK BRK
Catalog Number 9120B 9120LBL
Manufacturer Number 9120B 9120LBL
Category Fire Detection & Alarm Equipt - Smoke & Heat Detectors Fire Detection & Alarm Equipt - Smoke & Heat Detectors
Classification Smoke Detectors Smoke Detectors
UNSPSC 46191501 - Smoke detectors 46191501 - Smoke detectors
UPC/EAN/GTIN 00029054513014 00029054015365
Weight per package 0.64 (lbs/each) 0.658 (lbs/each)
Description 9120B 120V Ac/DC W Silence
Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 7.8 Oz
9120LBL Smoke Alarm 10YR Life
Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 7.8 Oz
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.58 (Each) $27.19 (Each)
Carton/Reel $15.58 (1 Each) $27.19 (1 Each)
Standard Packaging/Reel $186.96 (12 Each) $326.28 (12 Each)
Material Plastic Plastic
Color White White
Enclosure Material Plastic Plastic
Diameter 5.6 in 5.6 in
Description 120V AC/DC W SILENCE SMOKE ALARM 10YR LIFE
extra long description BRK 9120B 120V Hardwired Smoke Alar BRK 9120LBL 120V AC Smoke Alarm-10Y
Features The 9120 Series smoke alarms have been designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money. 120V AC/DC Ionization Smoke Alarm with a 10YR Lithium Battery Back-up. The battery drawer is shipped pre-locked so battery will not be discarded prematurely. Under normal conditions you should not have to replace the battery for the life of the alarm.
Long Description AC/DC Smoke Alarm, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 2.0 in Overall Height, Wall/Ceiling Mount, 7.8 oz AC/DC Smoke Alarm, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 2.0 in Overall Height, Wall/Ceiling Mount, 7.8 oz
Product Type 120V Hardwired Smoke Alarm 120V Ac Smoke Alarm-10YR Battery Backup
Short Description AC/DC Smoke Alarm, 85 dB @ 10 ft, Plastic, White, 10 yr life AC/DC Smoke Alarm, 85 dB @ 10 ft, Plastic, White, 10 yr life
alarm type Smoke Alarm Smoke Alarm
dimensions 5.6" diameter x 2.0" height 5.6" diameter x 2.0" height
Maximum Operating Temperature +100 °F;+38 °C +100 °F;+38 °C
media - Yes
Minimum Operating Temperature +40 °F;+4.4 °C +40 °F;+4.4 °C
Mounting Type Wall/Ceiling Mount Wall/Ceiling Mount
Operating Voltage 120V AC 60Hz w/ 9V Carbon Zinc battery backup 120V AC 60Hz w/ sealed 10-year lithium battery backup
Output Current 0.04 Amps (standby/alarm) 0.04 Amps
Overall Height 2.0 in 2.0 in
package quantity 12 PK 12 PK
Sensor Type Ion Ion
Sound Level 85 dB @ 10 ft 85 dB @ 10 ft
Standards Met UL 217;NFPA 101 UL 217;NFPA 101
Temperature Range 40 to 100 40 to 100
Made in USA yes yes
Brand BRK Brands/First Alert BRK Brands/First Alert
Manufacturers Part Number 9120B 9120LBL
Category Description SMOKE DETECTORS SMOKE DETECTORS
Type SMOKE ALARM 10-Year Smoke Alarm
Weight 7.8 oz 7.8 oz
Application Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings
environmental conditions 10 percent to 90 percent relative humidity (RH) 10 percent to 90 percent relative humidity (RH)
Mounting Electrical junction box, wall or ceiling Electrical junction box, wall or ceiling
standard UL217 UL217
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat