Item Comparison: 9125, 86125

Item

9125 - Tape Measure, 25-Foot Single-Hook - Klein Tools

9125
Tape Measure, 25-Foot Single-Hook

$21.52 Each

$129.12 (6 Each)

QTY:
Each
Add
86125 - Tape Measure 25' Single-Hook - Klein Tools

86125
Tape Measure 25' Single-Hook

$21.40 Each

$128.40 (6 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 317 1
Vendor Klein Tools Klein Tools
Catalog Number 9125 86125
Manufacturer Number 9125 86125
Category Tool Kits - Miscellaneous Hand Tools Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification Hand Tools Hand Tools
UNSPSC 27111801 - Tape measures 27111801 - Tape measures
UPC/EAN/GTIN 00092644692673 00092644861253
Weight per package 1.29 (lbs/each) 1.1 (lbs/each)
Description 9125 Tape Measure, 25-Foot Single-Hook
Klein Tools Measuring Tapes Deliver Performance and Durability Expected By Professional Tradespeople. Safeguarded By A Thick and Durable Protective Nylon-Coating, The Tough Blade Stands Out to 13-Foot With A 16-Foot Reach. Able to Endure The Toughest Of Jobsite Conditions, This Tool Also Features A Single Hook, Easy-to-Read Bold Lines, and A Retraction Brake.
86125 Tape Measure 25' Single-Hook
Non-Magnetic Tape, Steel (Blade) Material, 25 FT (Tape) Length, 2 In Width, 3.313 In Thickness, 1.1 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.52 (Each) $21.40 (Each)
Carton/Reel $21.52 (1 Each) $21.40 (1 Each)
Standard Packaging/Reel $129.12 (6 Each) $128.40 (6 Each)
Material Plastic Case with Steel Blade Steel (Blade)
Case Color Orange/Black -
Case Material PC-ABS with TPR Overmolding -
Tape Material STEEL -
Length - 25 ft (Tape);3.5 in;88.9 mm
Overall Length 3.43" (8.7 cm) -
Thickness - 3.313 in;84.2 mm
Width - 2 in;50.8 mm
Description TAPE MEASURE, 25-FOOT SINGLE-HOOK TAPE MEASURE 25' SINGLE-HOOK
extra long description KLEIN 9125 25 Foot Non-Magnetic Tap -
Features Klein Tools Measuring Tapes deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot with a 16-Foot Reach. Able to endure the toughest of jobsite conditions, this tool also features a single hook, easy-to-read bold lines, and a retraction brake. -
Long Description Klein Tools Measuring Tapes deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot with a 16-Foot Reach. Able to endure the toughest of jobsite conditions, this tool also features a single hook, easy-to-read bold lines, and a retraction brake. Non-Magnetic Tape, Steel (Blade) Material, 25 ft (Tape) Length, 2 in Width, 3.313 in Thickness, 1.1 lb
Product Type 25 Foot Non-Magnetic Tape Measure Non-Magnetic Tape
Short Description - Non-Mag Tape, Steel Blade
Special Features Easy-to-read Bold Lines Every 1/8-Inch; Tough Blade; 16-Foot Reach; Attachment Channel to Tether Tape Measure Uncluttered;Easy to Read Bold Lines Every 1/8"
Belt Clip Yes -
graduations 1/16" -
media Yes Yes
Overall Height 3.43" (8.7 cm) -
Overall Width 2.35" (6 cm) -
package quantity - 1 ct
Tape Length 25' (7.6 m) -
Brand Klein Tools Klein Tools
Manufacturers Part Number 9125 86125
Category Description HAND TOOLS HAND TOOLS
Type Closed Case, Double Sided Single Non-Magnetic Hook -
Manufacturer Status - Inactive
Status - Inactive
Weight 20.7 oz (588 g) 1.1 lb;0.5 kg
Application Linear Measurment -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat