Nacogdoches |
1,200 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
921S |
TS102 |
Manufacturer Number |
921-S |
TS-102 |
Category |
Emt Straps & Clamp Backs -
Steel One Hole Emt Straps
|
Emt Straps & Clamp Backs -
Steel One Hole Emt Straps
|
Classification |
Emt Straps
|
Emt Straps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747009210 |
00785991444025 |
Weight per package |
0.0362 (lbs/each) |
0.045 (lbs/each) |
Description |
921S 3/4" One Hole Emt Strap
One Hole Strap, 3/4 In Trade Size, Zinc Electro-Plate, 1.25 In Length, 0.63 In Width, 0.0362 LB
|
TS102 3/4" 1H STL Emt Strap
One Hole Snap Strap, Conduit Size 3/4 Inch, Length 1.96 Inches, Width 0.62 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.39 (Each) |
$0.90 (Each) |
Carton/Reel |
$38.97 (100 Each) |
$44.90 (50 Each) |
Standard Packaging/Reel |
$194.85 (500 Each) |
$44.90 (50 Each) |
|
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Length |
1.25 in |
- |
Size |
3/4 |
- |
Width |
0.63 in |
- |
|
Description |
3/4" ONE HOLE EMT STRAP |
3/4" 1H STL EMT STRAP |
extra long description |
BPT 921-S 3/4" EMT PIPE STRAP STEEL |
ABB TS 102 3/4 INCH STRAP,EMT,STL,1 |
Features |
To support rigid conduit and IMC to mounting surface. |
- |
Long Description |
One Hole Strap, 3/4 in Trade Size, Zinc Electro-Plate, 1.25 in Length, 0.63 in Width, 0.0362 lb |
One Hole Snap Strap, Conduit Size 3/4 Inch, Length 1.96 Inches, Width 0.62 Inches, Material Zinc Plated Steel, For use with EMT Conduit |
Product Type |
One Hole Strap |
3/4 Inch Strap, Emt, STL, 1 Hole Snap |
Short Description |
One Hole EMT Strap, 3/4 in, Zinc Electro-Plate |
- |
|
for use with |
EMT Conduit |
- |
media |
Yes |
- |
package quantity |
500 PK |
- |
Standards Met |
CSA certified |
- |
|
|
Brand |
Bridgeport |
Steel City |
Manufacturers Part Number |
921-S |
TS 102 |
|
Category Description |
EMT STRAPS |
EMT STRAPS |
Type |
One Hole EMT Strap |
EMT Conduit Fittings |
|
|
|
Application |
Used to Support EMT to Mounting Surface |
For use with EMT conduit |
standard |
CSA |