Item Comparison: 927033, 927033KIT

Item

927033 - Coil Freedom Size 1-2 480V/60HZ - Eaton

927033
Coil Freedom Size 1-2 480V/60HZ

$413.47 Each

$413.47 (1 Each)

QTY:
Each
Add
927033KIT - Coil Freedom Size 1-2 480V/60HZ - Eaton

927033KIT
Coil Freedom Size 1-2 480V/60HZ

$413.47 Each

$413.47 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 178 178
Vendor Eaton Eaton
Catalog Number 927033 927033KIT
Manufacturer Number 9-3285-3 927033KIT
Category Contactor & Startr Renewal PTS - Contactor Renewal Parts Contactor & Startr Renewal PTS - Contactor Renewal Parts
Classification Renewal Parts Renewal Parts
UNSPSC 39121521 - Motor starter controls 39121521 - Motor starter controls
UPC/EAN/GTIN 00782113425559 00782113425559
Weight per package 0.36 (lbs/each) 0.36 (lbs/each)
Description 927033 Coil Freedom Size 1-2 480V/60HZ
Motor Control Renewal Parts/Accessories- Coil, 440-480V, 50-60 HZ, Size 1-2, Used With Freedom
927033KIT Coil Freedom Size 1-2 480V/60HZ
Motor Control Renewal Parts/Accessories-Coil, 480 V Ac, Coil, 440 to 480 V Ac, 2.635 In Overall Width, 1.068 In Overall Length, 1.86 In Overall Height, 36 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $413.47 (Each) $413.47 (Each)
Carton/Reel $413.47 (1 Each) $413.47 (1 Each)
Standard Packaging/Reel $413.47 (1 Each) $413.47 (1 Each)
Voltage Rating - 480 V ac
Overall Length - 1.068 in
Size Size 1-2 Size 1-2
Description COIL FREEDOM SIZE 1-2 480V/60HZ COIL FREEDOM SIZE 1-2 480V/60HZ
extra long description ETN 9-2703-3 COIL, FREEDOM, SIZE 1- ETN 9-2703-3 COIL, FREEDOM, SIZE 1-
Features Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties. Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description Motor Control Renewal Parts/Accessories- Coil, 440-480V, 50-60 Hz, Size 1-2, Used with Freedom Motor Control Renewal Parts/Accessories-Coil, 480 V ac, Coil, 440 to 480 V ac, 2.635 in Overall Width, 1.068 in Overall Length, 1.86 in Overall Height, 36 lb
Product Type Coil, Freedom, Size 1-2, 480V/60HZ Motor Control Renewal Parts/Accessories-Coil
Short Description - Motor Control Renewal Parts/Accessories-Coil, Used With Freedom, Parts and Accessories, 36 lb
Coil Voltage 440-480 V 440 to 480 V ac
dimensions 1.0680 IN X 2.6350 IN X 1.8600 IN 1.0680 IN X 2.6350 IN X 1.8600 IN
for use with - Used With Freedom
Overall Height - 1.86 in
Overall Width - 2.635 in
Part Type - Coil
Brand Eaton Eaton Corp
Manufacturers Part Number 9-2703-3 9-2703-3
Category Description RENEWAL PARTS RENEWAL PARTS
Type Motor control renewal parts/accessories Motor control renewal parts/accessories
Status - Inactive
Weight - 36 lb
Application Unknown - Unknown: Undefined Parts and Accessories
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat