Nacogdoches |
24 |
24 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
932851 |
927031 |
Manufacturer Number |
9-3285-1 |
9-3285-1 |
Category |
Contactor & Startr Renewal PTS -
Contactor Renewal Parts
|
Contactor & Startr Renewal PTS -
Contactor Renewal Parts
|
Classification |
IEC/Freedom Contactor
|
IEC/Freedom Contactor
|
UNSPSC |
39121521 - Motor starter controls
|
39121521 - Motor starter controls
|
UPC/EAN/GTIN |
00782113425535 |
00782113425535 |
Weight per package |
0.35 (lbs/each) |
0.35 (lbs/each) |
Description |
932851 Coil Freedom Size 1-2 120V/60HZ
Motor Control Renewal Parts/Accessories- Coil, 120 V Ac, Coil, 2.1 In Overall Width, 3.4 In Overall Length, 3.4 In Overall Height, 35 LB
|
927031 Coil Freedom Size 1-2 120V/60HZ
Motor Control Renewal Parts/Accessories- Coil, 120V, 60 HZ, Size 1-2, 65 MM, Ac, Used With Freedom
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$424.36 (Each) |
$0.00 (Each) |
Carton/Reel |
$424.36 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$424.36 (1 Each) |
$0.00 (1 Each) |
|
Voltage Rating |
120 V ac |
- |
|
Overall Length |
3.4 in |
- |
Size |
Size 1-2, 65 mm |
Size 1-2, 65 mm |
|
Description |
COIL FREEDOM SIZE 1-2 120V/60HZ |
- |
extra long description |
ETN 9-3285-1 COIL, FREEDOM, SIZE 1- |
ETN 9-3285-1 COIL, FREEDOM, SIZE 1- |
Features |
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties. |
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties. |
Long Description |
Motor Control Renewal Parts/Accessories- Coil, 120 V ac, Coil, 2.1 in Overall Width, 3.4 in Overall Length, 3.4 in Overall Height, 35 lb |
Motor Control Renewal Parts/Accessories- Coil, 120V, 60 Hz, Size 1-2, 65 mm, AC, Used with Freedom |
Product Type |
Coil, Freedom, Size 1-2, 120V/60HZ |
Coil, Freedom, Size 1-2, 120V/60HZ |
Short Description |
Motor Control Renewal Parts/Accessories-Coil Used With Freedom 35 lb |
- |
|
Coil Voltage |
120 V ac |
120 V |
dimensions |
2.4000 IN X 2.1000 IN X 3.4000 IN |
2.4000 IN X 2.1000 IN X 3.4000 IN |
for use with |
Used With Freedom |
- |
Overall Height |
3.4 in |
- |
Overall Width |
2.1 in |
- |
Part Type |
Coil |
- |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
9-3285-1 |
9-3285-1 |
|
Category Description |
IEC/FREEDOM CONTACTOR |
IEC/FREEDOM CONTACTOR |
Type |
Motor control renewal parts/accessories |
Motor control renewal parts/accessories |
|
|
|
Application |
Parts and Accessories |
Unknown - Unknown: Undefined |
standard |
Not Applicable |
Not Applicable |
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
Call nearest store for Item Price
|