Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Rectorseal |
Catalog Number |
HF340 |
96500 |
Manufacturer Number |
HF340 |
96500 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Adhesives
|
Adhesives
|
UNSPSC |
30141514 - Expanded polystyrene EPS insulation
|
46191606 - Fire suppression foam or similar compounds
|
UPC/EAN/GTIN |
00781002909804 |
00021449965002 |
Weight per package |
0.0833 (lbs/each) |
1.0642 (lbs/each) |
Description |
HF340 Handi-Foam Expanding Sealant
Handi Foam Expanding Sealant, 12 Oz Aerosol Can, Polyurethane Base, Creme, Slight Hydrocarbon Odor, 1.1 Specific Gravity, -156 °F;-68.9 °C Flash Point, 12.12 LB
|
96500 12 Oz Draft-Block Aerosol
Fire Resistant Expanding Foam, 12 Oz Can, Polyurethane Base, Beige, Slight Odor, 1.1 Specific Gravity, -156 °F;-68.9 °C Flash Point, +32 to +90 °F, 12.77 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.13 (Each) |
$13.10 (Each) |
Carton/Reel |
$229.56 (12 Each) |
$13.10 (1 Each) |
Standard Packaging/Reel |
$229.56 (12 Each) |
$157.20 (12 Each) |
|
Material |
Polyurethane Foam |
Polyurethane |
|
Base Type |
Polyurethane |
Polyurethane |
Color |
Creme |
Beige |
|
|
Additional Information |
- |
Vapor Density Less Than 1; Flash Point -156 Deg F; Application Plumbing and Utility Penetration, Seal Around Windows, Air Conditioners, Ducts and Vent, Seal Voids in Siding, Door Jams, Foundation and Concrete Joint, Resistant to Water and Outdoor Exposure |
Commodity Description |
- |
PAINT,CHEMICALS, ETC. |
Description |
HANDI-FOAM EXPANDING SEALANT |
12 OZ DRAFT-BLOCK AEROSOL |
extra long description |
DOTTIE HF340 12 oz. Handi - Foam Ex |
POLYURETHANE MATERIAL; 12 PER CASE STANDARD PACKAGE; AEROSOL CAN CONTAINER TYPE; 12 OUNCE QUANTITY; DRAFT-BLOCK[TM] BRAND; ODOR SLIGHT HYDROCARBON; FLASH POINT -156 DEG F; COLOR BEIGE; APPLICATION PLUMBING AND UTILITY PENETRATION, SEAL AROUND WINDOWS, AIR CONDITIONERS, DUCTS AND VENT, SEAL VOIDS IN SIDING, DOOR JAMS, FOUNDATION AND CONCRETE JOINT |
Features |
Handi-Foam(R) is an expanding sealant which is a moisture-cure polyurethane foam. It is used to seal, bond, retrofit, insulate and deaden sound in electrical, plumbing, air-conditioning and refrigeration applications. It expands 2 to 3 times its extruded bead, and is rated R-5 for each inch of foam. Specifically designed to be dispensed as a bead for filling cracks. Substrate must be clean, firm of loose particles and dust. |
Draft-Block(TM) is a one component expanding polyurethane foam sealant that expands to three times its original dispensed volume. It is designed to reduce heating and cooling costs by filling and insulating openings. Draft Block(TM) is an effective acoustical sealant and reduces sound transmission. Its dielectric formula will not transmit an electric current and adheres readily to wood, glass, metal, tile, concrete and most plastics. |
Long Description |
Handi Foam Expanding Sealant, 12 oz Aerosol Can, Polyurethane Base, Creme, Slight Hydrocarbon Odor, 1.1 Specific Gravity, -156 °F;-68.9 °C Flash Point, 12.12 lb |
Fire Resistant Expanding Foam, 12 oz Can, Polyurethane Base, Beige, Slight Odor, 1.1 Specific Gravity, -156 °F;-68.9 °C Flash Point, +32 to +90 °F, 12.77 lb |
Product Type |
Handi Foam Expanding Sealant |
Fire Resistant Expanding Foam |
Short Description |
Handi Foam Expanding Sealant, 12 oz Aerosol, Creme |
Fire Resistant Expanding Foam, Beige |
Special Features |
Features: Seals To Prevent Air and Moisture Infiltration, Seals the Building Envelope, Improves Building Efficiencies by Sealing Penetraitions, Improves Indoor Air Quality |
- |
|
Composition |
Urethane Pre-Polymer Blend (Non-Hazardous Polyol Blend);4,4’ Diphenylmethane diisocyanate (MDI);Polymethylene polyphenyl isocyanate (PMDI);Isobutane;Dimethyl ether;Propane |
Polymethylenepolyphenylisocyanate;Dimethyl Ether;Propane |
Container Capacity |
12 oz |
12 oz |
Container Type |
Aerosol Can |
Can |
Flash Point |
-156 °F;-68.9 °C |
-156 °F;-68.9 °C |
odor |
Slight Hydrocarbon Odor |
Slight Odor |
Operating Temperature Range |
- |
+32 to +90 °F;0 to +32 °C |
package quantity |
12 CT |
12 CT |
Physical Form |
Gas/Pressurized Liquid/Semi-Solid |
Foam |
Quantity |
- |
12 OZ |
specific gravity |
1.1 |
1.1 |
|
Brand |
LH DOTTIE |
|
Manufacturers Part Number |
HF340 |
96500 |
|
Category Description |
ADHESIVES |
ADHESIVES |
Type |
Handi-Foam Expanding Sealant |
- |
|
Standard Package |
- |
12 PER PACK |
Weight |
12.12 lb |
12.77 lb |
|
Application |
Electrical;Plumbing;Air Conditioning;Refrigeration |
Plumbing and Utility Penetration;Seal Around Windows;Air Conditioners;Ducts and Vent;Seal Voids In Siding;Door Jams;Foundation and Concrete Joint;Resistant to Water and Outdoor Exposure |