Nacogdoches |
1,264 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
A10014 |
N224ZN |
Manufacturer Number |
A100 1/4 |
N224ZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Spring Nuts & Twirl Nuts
|
Spring Nuts & Twirl Nuts
|
UNSPSC |
31161721 - Spring nuts
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013296134 |
00781011403331 |
Weight per package |
0.063 (lbs/each) |
0.07 (lbs/each) |
Description |
A10014 1/4" Spring Nut
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, 0.238 In Height, 1/4 In Size, Unc Connection, 1 Hole, 6.25 LB/100
|
N224ZN BLTD 1/4" Spring Nut
Spring Nut, Steel, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, 1/4 In Thickness, 0.07 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.68 (Each) |
$1.81 (Each) |
Carton/Reel |
$268.10 (100 Each) |
$1.81 (1 Each) |
Standard Packaging/Reel |
$1,340.50 (500 Each) |
$180.75 (100 Each) |
|
|
Color |
Silver |
- |
Finish |
Electro-galvanized |
Zinc Plated |
|
Diameter |
- |
1/4 in |
Height |
0.238 in;6.1 mm |
- |
Length |
1.338 in;33.99 mm |
- |
Size |
1/4 in |
- |
Thickness |
- |
1/4 in |
Width |
0.785 in;19.9 mm |
- |
|
Description |
1/4" SPRING NUT |
BLTD 1/4" SPRING NUT |
extra long description |
ABB A100 1/4 REG SPRING NUT SZ 1/4I |
B-LINE N224ZN SPRING NUT, 1/4"-20 T |
Features |
Nut, Spring, Size 1/4 Inch, Steel, For use with A and C Series Channel and Inserts |
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site. |
Long Description |
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 in Length, 0.785 in Width, 0.238 in Height, 1/4 in Size, UNC Connection, 1 hole, 6.25 lb/100 |
Spring Nut, Steel, Zinc Plated, 1/4 in - 20 Thread Size, 1/4 in Diameter, 1/4 in Thickness, 0.07 lb |
Product Type |
Reg Spring Nut SZ 1/4IN STL |
Spring Nut |
Short Description |
Spring Nut, Steel, Electro-Galvanized, 1/4 in |
Spring Nut, Steel, Zinc Plated, 1/4 in - 20, 1/4 in |
Special Features |
All Springs shall Mechanically Attached to Channel Nut |
Thickness 1/4 In, Weight 6.7 Lb per 100 |
|
Connection Type |
UNC |
- |
dimensions |
- |
1.7500 IN X 1.3750 IN X 0.8500 IN |
for use with |
A and C Series Channel and Inserts |
- |
Number of Holes |
1 |
- |
package quantity |
100 CT;500 PK |
100 CT |
Standards Met |
- |
ASTM A307;SAE J429 or ASTM A563 |
Thread Size |
1/4 - 20 |
1/4 in - 20 |
Thread Type |
Unified National Coarse (UNC) |
- |
|
|
Brand |
Thomas & Betts |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
A100-1/4 |
N224ZN |
sub brand |
Superstrut(R) |
- |
|
Category Description |
SPRING NUTS & TWIRL NUTS |
SPRING NUTS & TWIRL NUTS |
Type |
Threaded Products & Hardware (Series 100) |
Spring Nut |
|
Weight |
6.25 lb/100 |
0.07 lb |
|
Application |
For use with A and C series channel and inserts |
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherUtilityDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldg |
standard |
- |
Not Applicable |