Nacogdoches |
1,246 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Kindorf |
Catalog Number |
A10038 |
B91138 |
Manufacturer Number |
A100 3/8 |
B 911 3/8 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Spring Nuts & Twirl Nuts
|
Spring Nuts & Twirl Nuts
|
UNSPSC |
31161721 - Spring nuts
|
31161721 - Spring nuts
|
UPC/EAN/GTIN |
00616013296219 |
00785991756036 |
Weight per package |
0.091 (lbs/each) |
0.09 (lbs/each) |
Description |
A10038 3/8" Spring Nut
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, 0.358 In Height, 3/8 In Size, Unc Connection, 3/8 In - 16 Connection Size, 1 Hole, 9.06 LB/100
|
B91138 3/8" Kindorf Spring Nut
Spring Channel Nut, Steel, Galvanized-Krom/Standard, 1.275 In Length, 0.785 In Width, 0.358 In Height, 5/16 In Thickness, 3/8 In Size, Unc Connection, 3/8 In - 16 Unc Connection Size, 1 Hole, 9 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.90 (Each) |
$5.48 (Each) |
Carton/Reel |
$289.76 (100 Each) |
$548.23 (100 Each) |
Standard Packaging/Reel |
$289.76 (100 Each) |
$548.23 (100 Each) |
|
|
Color |
Silver |
- |
Finish |
Electro-galvanized |
Galvanized-Krom/Standard |
|
Height |
0.358 in;9.1 mm |
0.358 in;9.1 mm |
Length |
1.338 in;33.99 mm |
1.275 in;32.39 mm |
Size |
3/8 in |
3/8 in |
Thickness |
- |
5/16 in |
Width |
0.785 in;19.9 mm |
0.785 in;19.9 mm |
|
Description |
3/8" SPRING NUT |
3/8" KINDORF SPRING NUT |
extra long description |
ABB A100 3/8 REG SPRING NUT SZ 3/8I |
ABB B 911 3/8 CHNL SPRING NUT 3/8-1 |
Features |
Nut, Spring, Size 3/8 Inch, Steel, For use with A and C Series Channel and Inserts |
Channel Spring Nut, Size 3/8-16 Inch, Thickness 5/16 Inch, Steel, for use with 1-1/2 Inch Deep Channels |
Long Description |
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 in Length, 0.785 in Width, 0.358 in Height, 3/8 in Size, UNC Connection, 3/8 in - 16 Connection Size, 1 hole, 9.06 lb/100 |
Spring Channel Nut, Steel, Galvanized-Krom/Standard, 1.275 in Length, 0.785 in Width, 0.358 in Height, 5/16 in Thickness, 3/8 in Size, UNC Connection, 3/8 in - 16 UNC Connection Size, 1 hole, 9 lb/100 |
Product Type |
Reg Spring Nut SZ 3/8IN STL |
CHNL Spring Nut 3/8-16IN STL |
Short Description |
Spring Nut, Steel, Electro-Galvanized, 3/8 in |
Spring Channel Nut, Steel, Galvanized-Krom/Standard, 3/8 in |
Special Features |
All Springs shall Mechanically Attached to Channel Nut |
Kindorf Self Aligning Channel Nuts are Designed to Provide Resistance to Pull Out and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which They are Used |
|
connection size |
3/8 in - 16 |
3/8 in - 16 UNC |
Connection Type |
UNC |
UNC |
for use with |
A and C Series Channel and Inserts |
All Kind or F Channels |
Number of Holes |
1 |
1 |
package quantity |
100 CT |
100 CT |
Thread Size |
3/8 - 16 |
- |
Thread Type |
Unified National Coarse (UNC) |
- |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
A100-3/8 |
B-911-3/8 |
sub brand |
Superstrut(R) |
Kindorf(R) |
|
Category Description |
SPRING NUTS & TWIRL NUTS |
SPRING NUTS & TWIRL NUTS |
Type |
Threaded Products & Hardware (Series 100) |
Fittings & Hardware |
|
Weight |
9.06 lb/100 |
9 lb/100 |
|
Application |
For use with A and C series channel and inserts |
For use with all Kindorf channels |