Item Comparison: A10086CH, 108612CHC

Item

A10086CH - 10X8X6 N12 CH, SCDN LTCH - Nvent Hoffman

A10086CH
10X8X6 N12 CH, SCDN LTCH

$193.67 Each

$774.68 (4 Each)

QTY:
Each
Add
108612CHC - Encl HNGD CVR Encl - Eaton

108612CHC
Encl HNGD CVR Encl

$146.13 Each

$146.13 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 50 36
Vendor Nvent Hoffman Eaton
Catalog Number A10086CH 108612CHC
Manufacturer Number A10086CH 1086-12CHC
Category Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510548704 00782051700183
Weight per package 10.5 (lbs/each) 7.833 (lbs/each)
Description A10086CH 10X8X6 N12 CH, SCDN LTCH
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 In Overall Width, 10 In Overall Length, 6 In Overall Height, 10.5 LB
108612CHC Encl HNGD CVR Encl
Eaton B-Line Series Jic Panel Enclosure, 10" Height, 6" Length, 8" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $193.67 (Each) $146.13 (Each)
Carton/Reel $193.67 (1 Each) $146.13 (1 Each)
Standard Packaging/Reel $774.68 (4 Each) $146.13 (1 Each)
Cover Type Type 12 Continuous Hinge -
Material Steel Carbon Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Powder Coated -
Depth 6 -
Overall Length 10 in;254 mm -
Size 10.00x8.00x6.00 in 8.00 In Width X 6.00 In Depth X 10.00 In Height
Width 8 -
Description 10X8X6 N12 CH,SCDN LTCH ENCL HNGD CVR ENCL
extra long description NVENT HOF A10086CH CH Box 10.00x8.0 B-LINE 1086-12CHC TYPE 12 JIC CONTI
Features This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications. Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 in Overall Width, 10 in Overall Length, 6 in Overall Height, 10.5 lb Eaton B-Line series JIC panel enclosure, 10" height, 6" length, 8" width, NEMA 12, Hinged cover, 12CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Product Type CH Box 10.00X8.00X6.00 Type 12 Jic Continuous Hinge CVR Enc, 10X8X6
Short Description 8X8X4 N12 Junction Box, Steel, Gray -
Special Features Continuously Welded and Ground Smooth Continuous Hinge;Screw-Down Door Clamps;Bonding Provision on Door;External Welded-On Mounting Brackets for Easy Installation;Oil-Resistant Gasket;Weldnuts Provided for Mounting Option Cont. piano hinge, panel mount,plated door clamps
dimensions - 6.0000 IN X 8.0000 IN X 10.0000 IN
Enclosure Type NEMA 12/13 -
Finish/Coating Polyester Powder Paint -
ip rating IP65 -
Mounting Type Bracket Mount Wall
Overall Height 6 in;152 mm -
Overall Width 8 in;203 mm -
Standards Met UL 50, 50E Listed, TYPE 12, 13, FILE NO. E27567;cUL Listed per CSA 22.2 NO. 94, Type 12, 13, FILE NO. E27567;UL 508A Listed, Type 12, 13, FILE NO. E61997;cUL Listed per CSA 22.2 NO. 94, Type 12, 13, FILE NO. E61997 -
Made in USA yes -
Brand Hoffman Enclosures, Inc. Eaton
Manufacturers Part Number A10086CH 1086-12CHC
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Mild Steel Industrial Terminal and Junction Boxes JIC panel enclosure
Weight 10.5 lb -
Application This Easy-To-Open Continuous Hinge Enclosure Features Screw-Down Clamps for Secure Closure Ind Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facili
Mounting - EXTERNAL FEET, WALL
nema rating - 12
standard - UL 508A,CSA C22.2.,NEMA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat