Item Comparison: A1210CH, 1210512CHC

Item

A1210CH - 12X10X5 N12 CH CLMP LTCH - Nvent Hoffman

A1210CH
12X10X5 N12 CH CLMP LTCH

$217.01 Each

$868.04 (4 Each)

QTY:
Each
Add
1210512CHC - Encl 12X10X5 N12 Encl - Eaton

1210512CHC
Encl 12X10X5 N12 Encl

$198.92 Each

$198.92 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 68 39
Vendor Nvent Hoffman Eaton
Catalog Number A1210CH 1210512CHC
Manufacturer Number A1210CH 12105-12CHC
Category Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510554200 00782051750706
Weight per package 47.5999 (lbs/each) 9.597 (lbs/each)
Description A1210CH 12X10X5 N12 CH CLMP LTCH
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 10 In Overall Width, 12 In Overall Length, 5 In Overall Height, 47.59 LB
1210512CHC Encl 12X10X5 N12 Encl
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 5 In Overall Width, 10 In Overall Length, 12 In Overall Height, 9.58 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $217.01 (Each) $198.92 (Each)
Carton/Reel $217.01 (1 Each) $198.92 (1 Each)
Standard Packaging/Reel $868.04 (4 Each) $198.92 (1 Each)
Cover Type Type 12 Continuous Hinge Type 12 Continuous Hinge
Material Steel Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Powder Coated -
Depth 5 -
Overall Length 12 in;305 mm 10 in;254 mm
Size 12.00x10.00x5.00 in 10.00 In Width X 5.00 In Depth X 12.00 In Height
Width 10 -
Description 12X10X5 N12 CH CLMP LTCH ENCL 12X10X5 N12 ENCL
extra long description NVENT HOF A1210CH CH Box 12.00x10.0 B-LINE 12105-12CHC TYPE 12 JIC CONT
Features This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications. Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 10 in Overall Width, 12 in Overall Length, 5 in Overall Height, 47.59 lb Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 5 in Overall Width, 10 in Overall Length, 12 in Overall Height, 9.58 lb
Product Type CH Box 12.00X10.00X5.00 Hinge Cover Enclosure
Short Description 8X8X4 N12 Junction Box, Steel, Gray 8x8x4 Hinge Cover Enclosure, Steel, Gray, N12
Special Features Continuously Welded and Ground Smooth Continuous Hinge;Screw-Down Door Clamps;Bonding Provision on Door;External Welded-On Mounting Brackets for Easy Installation;Oil-Resistant Gasket;Weldnuts Provided for Mounting Option Cover has a Seamless Poured In-Place Gasket
dimensions - 5.0000 IN X 10.0000 IN X 12.0000 IN
Enclosure Type NEMA 12/13 NEMA 12/13
Finish/Coating Polyester Powder Paint Polyester Powder Coated;Phosphate Undercoat
ip rating IP65 IP65
Mounting Type Bracket Mount Wall Mount
Overall Height 5 in;127 mm 12 in;305 mm
Overall Width 10 in;254 mm 5 in;127 mm
Standards Met UL 50, 50E Listed, TYPE 12, 13, FILE NO. E27567;cUL Listed per CSA 22.2 NO. 94, Type 12, 13, FILE NO. E27567;UL 508A Listed, Type 12, 13, FILE NO. E61997;cUL Listed per CSA 22.2 NO. 94, Type 12, 13, FILE NO. E61997 UL 508 Listed;CSA C22.2 NO.94 Certified;JIC Standard EGP-1-1967
Made in USA yes yes
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number A1210CH 12105-12CHC
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Mild Steel Industrial Terminal and Junction Boxes JIC panel enclosure
Weight 47.59 lb 9.58 lb
Application This Easy-To-Open Continuous Hinge Enclosure Features Screw-Down Clamps for Secure Closure Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids
Mounting - EXTERNAL FEET, WALL
nema rating 12 Indoor, dust-resistant 12
standard - UL 508A,NEMA,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat