Item Comparison: B24SH120GLV, A1400HS10EG

Item

B24SH120GLV - BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL - Eaton

B24SH120GLV
BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL

$3.9428 Foot

$39.43 (10 Feet)

QTY:
Feet
Add
A1400HS10EG - 14G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut - Superstrut

A1400HS10EG
14G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut

$8.22 Foot

$4,110.00 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 80,890 2,980
Vendor Eaton Superstrut
Catalog Number B24SH120GLV A1400HS10EG
Manufacturer Number B24SH-120GLV A1400HS 10EG
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011222307 00616013099186
Weight per package 1.34 (lbs/each) 1.36 (lbs/each)
Description B24SH120GLV BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 14 Gauge
A1400HS10EG 14G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut
Channel, 14 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Half Slot Electro-Galvanized Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers
Minimum Order QTY 10 Units 10 Units
Unit/Foot $3.94 (Foot) $8.22 (Foot)
Carton/Reel $3.94 (1 Feet) $82.20 (10 Feet)
Standard Packaging/Reel $39.43 (10 Feet) $4,110.00 (500 Feet)
Finish Pre-Galvanized Electrogalvanizing
material composition Cold Formed Low Carbon Steel -
material standard ASTM A653 -
Depth 1-5/8 In 1-5/8
Length 10 ft 10
Width 1-5/8 in 1.625
Description BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL 14G 1-5/8"X1-5/8" 10FT EGAL HLF SLOT STRUT
extra long description B-LINE B24SH-120GLV CHNL, 1 5/8" X ABB A1400HS 10EG HS CHNL 14GA 1-5/8
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. -
Long Description Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SH, 14 Gauge Channel, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slot Electro-Galvanized Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Product Type CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 120 HS CHNL 14GA 1-5/8X1-5/8 10FT Eg
similar brands Unistrut Unistrut
Special Features 2 In Center Spacing Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
dimensions 120.0000 IN X 1.6200 IN X 1.6200 IN -
gauge 14 14 Gauge
Grade 33 -
slot size 1-1/8 In Length X 9/16 In Width -
Brand Eaton Superstrut
Manufacturers Part Number B24SH-120GLV A1400HS 10EG
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel Metal Channels
minimum qty 10 10
Weight 1.34 Lb/Ft -
Application Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Oth Support and framing applications
standard Not Applicable -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat