Item Comparison: A18P16, AW1816P

Item

A18P16 - 16.75X14.88 STL PNL, 18X16 Encl - Nvent Hoffman

A18P16
16.75X14.88 STL PNL, 18X16 Encl

$53.08 Each

$53.08 (1 Each)

QTY:
Each
Add
AW1816P - Encl 16.9X14.9 PNTD BK PNL For 18X16 Encl - Eaton

AW1816P
Encl 16.9X14.9 PNTD BK PNL For 18X16 Encl

$42.70 Each

$42.70 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 25 6
Vendor Nvent Hoffman Eaton
Catalog Number A18P16 AW1816P
Manufacturer Number A18P16 AW1816P
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121103 - Panelboards 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510584801 00782051545586
Weight per package 5.92 (lbs/each) 5.05 (lbs/each)
Description A18P16 16.75X14.88 STL PNL, 18X16 Encl
Panel, Steel, Polyester Powder Paint, White, 16.75 In Overall Length, 14.88 In Overall Width, 5.92 LB
AW1816P Encl 16.9X14.9 PNTD BK PNL For 18X16 Encl
Eaton B-Line Series Fiberglass Accessories, Nema 4X, Gray, Steel, Back Panel, Fiberglass Accessories, 14 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $53.08 (Each) $42.70 (Each)
Carton/Reel $53.08 (1 Each) $42.70 (1 Each)
Standard Packaging/Reel $53.08 (1 Each) $42.70 (1 Each)
Material Steel Steel
Color White White
Finish Polyester Powder Paint -
Overall Length 16.75 in -
Size fits 18x16 in 14.88 In Width X 16.88 In Height
Description 16.75X14.88 STL PNL,18X16 ENCL ENCL 16.9X14.9 PNTD BK PNL FOR 18X16 ENCL
extra long description NVENT HOF A18P16 Panel 16.75x14.88 B-LINE AW1816P CARBON STLL FIBERGLA
Features Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels. Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description Panel, Steel, Polyester Powder Paint, White, 16.75 in Overall Length, 14.88 in Overall Width, 5.92 lb Eaton B-Line series fiberglass accessories, NEMA 4X, Gray, Steel, Back panel, Fiberglass accessories, 14 gauge
Product Type Panel 16.75X14.88 Fits 18.00X1 Carbon STLL Fiberglass Back PNL, 18X16
Short Description Panel, Steel, Polyester Powder Paint, 16.75 in -
Special Features - 0.25 In Hole Diameter
accessory type Panel -
dimensions - 14.8750 IN X 0.0630 IN X 16.8800 IN
for use with Junction Boxes -
Mounting Type Panel Mount -
Overall Width 14.88 in -
package quantity 1 ct -
Standards Met RoHS Compliant -
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number A18P16 AW1816P
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Industrial Panels and Panel Accessories Panels and Panel Accessories
Weight 5.92 lb -
Application Corrosive Environments; Controls and Drives Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lig
standard - NEMA,UL Listed,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat