Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A202008LP |
2020812 |
Manufacturer Number |
A202008LP |
20208-12 |
Category |
Metal Enclosures & Cabinets -
Nema Types 12 & 13 Metallic En
|
Metal Enclosures & Cabinets -
Nema Types 12 & 13 Metallic En
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121324 - Electrical general purpose enclosure
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510281700 |
00782051801200 |
Weight per package |
32.04 (lbs/each) |
27.706 (lbs/each) |
Description |
A202008LP 20X20X8 N12 CH XLMP CVR
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), White (Inside);Gray (Door), 20 In Overall Width, 20 In Overall Length, 8 In Overall Height, 32.04 LB
|
2020812 Encl 20X20X8 N12 1-Door WM Encl
Single Solid Door Enclosure, Steel, Wall Mount, White (Inside);Ansi 61 Gray (Outside), Polyester Powder Coated;Phosphate Undercoat, 8 In Overall Width, 20 In Overall Length, 20 In Overall Height, 30.03 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$728.01 (Each) |
$755.56 (Each) |
Carton/Reel |
$728.01 (1 Each) |
$755.56 (1 Each) |
Standard Packaging/Reel |
$728.01 (1 Each) |
$755.56 (1 Each) |
|
Cover Type |
Type 12 Continuous Hinge |
- |
Material |
Steel |
Steel |
|
Color |
White (Inside);ANSI 61 Gray (Outside) |
White (Inside);ANSI 61 Gray (Outside) |
Finish |
Powder Coated |
- |
|
Depth |
8 |
- |
Height |
20 |
- |
Overall Length |
20 in;508 mm |
20 in;508 mm |
Size |
20.00x20.00 8.00 in |
20.00 In Width X 8.00 In Depth X 20.00 In Height |
Width |
20 |
- |
|
Description |
20X20X8 N12 CH XLMP CVR |
ENCL 20X20X8 N12 1-DOOR WM ENCL |
extra long description |
NVENT HOF A202008LP Enclosure 20.00 |
B-LINE 20208-12 TYPE 12 SGL-DOOR EN |
Features |
For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure. |
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids. |
Long Description |
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);ANSI 61 Gray (Outside), White (Inside);Gray (Door), 20 in Overall Width, 20 in Overall Length, 8 in Overall Height, 32.04 lb |
Single Solid Door Enclosure, Steel, Wall Mount, White (Inside);ANSI 61 Gray (Outside), Polyester Powder Coated;Phosphate Undercoat, 8 in Overall Width, 20 in Overall Length, 20 in Overall Height, 30.03 lb |
Product Type |
Enclosure 20.00X20.00X8.00 |
Single Solid Door Enclosure |
Short Description |
24X24X8 Wall-Mount Enclosure, Steel, White (Inside);Ansi 61 Gray (Outside) |
NM12 Single Solid Door Enclosure, Steel, White (Inside);Ansi 61 Gray (Outside) |
Special Features |
Continuously Welded and Ground Smooth External Wall-Mounting Brackets;Formed External Return Flanges Around All Sides of Enclosure Opening;Screw-Down Door Clamps |
Plated door clamps |
|
dimensions |
- |
8.0000 IN X 20.0000 IN X 20.0000 IN |
Enclosure Type |
NEMA 12/13 |
NEMA 12/13 |
Finish/Coating |
White (Inside);Gray (Door) |
Polyester Powder Coated;Phosphate Undercoat |
ip rating |
IP65 |
IP65 |
Mounting Type |
Wall Mount |
Wall Mount |
Overall Height |
8 in;203 mm |
20 in;508 mm |
Overall Width |
20 in;508 mm |
8 in;203 mm |
Standards Met |
UL 508A Listed;cUL Listed;CSA Certified |
UL 508 Listed;CSA C22.2 NO.94 Certified |
|
|
Brand |
Hoffman Enclosures, Inc. |
EATON B-LINE SERIES |
Manufacturers Part Number |
A202008LP |
20208-12 |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Mild Steel Wall Mounted Industrial Enclosures |
Type 12 panel enclosures |
|
|
Application |
Applications Requiring a Bright White Interior to Increase Control Visibility |
Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids |
Mounting |
- |
EXTERNAL FEET, WALL |
nema rating |
12 Indoor, dust-resistant |
12 |
standard |
- |
UL 508A,CSA C22.2.,NEMA |