Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Nvent Hoffman |
Catalog Number |
F4412RTGV |
A4412RT |
Manufacturer Number |
F4412RTGV |
A4412RT |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00783510147679 |
00783510382001 |
Weight per package |
5 (lbs/each) |
5.8 (lbs/each) |
Description |
F4412RTGV 4X4X12 N3R Wwy STRT SCT
Econotrough Nema Type 3R, 4.00X4.00X12.00, Galvanized, Steel
|
A4412RT 4X4X12 N3R SC Wire Trough
Wiring Trough, Screw Cover, Gray, Steel, 12 In Overall Length, 4 In Overall Height, 4 In Overall Width, Polyester Powder Paint, 16, 5.8 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$56.04 (Each) |
$69.78 (Each) |
Carton/Reel |
$56.04 (1 Each) |
$69.78 (1 Each) |
Standard Packaging/Reel |
$56.04 (1 Each) |
$69.78 (1 Each) |
|
Cover Type |
- |
Screw Cover |
Material |
MILD STEEL |
Steel |
|
Color |
Unpainted |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
Galvanized |
Polyester Powder Paint |
|
Depth |
12 |
12 |
Overall Length |
- |
12 in;305 mm |
Size |
4.00x4.00x12.00 in |
4.00x4.00x12.00 in |
Width |
4 |
4 |
|
Description |
4X4X12 N3R WWY STRT SCT |
4X4X12 N3R SC WIRE TROUGH |
extra long description |
NVENT HOF F4412RTGV Econo Trough Ty |
NVENT HOF A4412RT Wiring Trough 4.0 |
Features |
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
Long Description |
EconoTrough NEMA Type 3R, 4.00x4.00x12.00, Galvanized, Steel |
Wiring Trough, Screw Cover, Gray, Steel, 12 in Overall Length, 4 in Overall Height, 4 in Overall Width, Polyester Powder Paint, 16, 5.8 lb |
Product Type |
Econo Trough Type 3R |
Wiring Trough 4.00X4.00X12.00 |
Short Description |
- |
NEMA 3R Wiring Trough, 12 x 4 x 4 in |
Special Features |
- |
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking |
|
for use with |
- |
NEMA 3R Enclosure |
gauge |
- |
16 |
ip rating |
- |
IP32 |
Overall Height |
- |
4 in;102 mm |
Overall Width |
- |
4 in;102 mm |
Standards Met |
- |
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard |
|
|
Brand |
Nvent Hoffman |
Hoffman Enclosures, Inc. |
Manufacturers Part Number |
F4412RTGV |
A4412RT |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Trough |
Trough |
|
|
Application |
Power Distribution |
Power Distribution |
nema rating |
3R Weather-resistant, except dust |
3R Weather-resistant, except dust |