Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
A560M |
FD60MC |
Manufacturer Number |
A560M |
FD60MC |
Category |
Timer Controls -
Electromechanical Time Switche
|
Timer Controls -
Electromechanical Time Switche
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
N/A
|
UPC/EAN/GTIN |
00786261150158 |
00078275005051 |
Weight per package |
0.4 (lbs/each) |
0.35 (lbs/each) |
Description |
A560M 60 Min Twist Timer Ivory
Timer, 60 Min Time Setting Mode, SPDT Contact Form, 60 Min Time Setting, 125/250/277 V Ac, 1 Pole, Ivory, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
|
FD60MC 60MIN Spring Wound Timer
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 60 Minute Max, Without Hold, Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$51.72 (Each) |
$36.89 (Each) |
Carton/Reel |
$51.72 (1 Each) |
$36.89 (1 Each) |
Standard Packaging/Reel |
$51.72 (1 Each) |
$221.34 (6 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Teeter Type |
Phase |
Single Phase |
- |
Poles |
1 |
1 |
Voltage Rating |
125/250/277 V ac |
125 to 277 |
|
|
Size |
3 x 5 in |
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM |
|
Description |
60 MIN TWIST TIMER IVORY |
60MIN SPRING WOUND TIMER |
extra long description |
TORK A560M Interval Timer 60 Min Ho |
INT-MAT FD60MC Spring Wound Countdo |
Features |
60 Minute Spring Wound Twist Timer 125-277V SPDT Ivory. |
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly. |
Long Description |
Timer, 60 min Time Setting Mode, SPDT Contact Form, 60 min Time Setting, 125/250/277 V ac, 1 Pole, Ivory, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb |
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 60 Minute Max, Without Hold, Ivory |
Product Type |
Timer |
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, |
Short Description |
A Series Springwound, Auto OFF, In-Wall Timer, 60 Min, White |
- |
Special Features |
Ivory 60 Minute No Hold in Wall Time Switch |
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in Single or Multi-Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of the Time Setting, Standard Industry Accepted Molded Plate and Knob, Minimum of 0.085 IN Thread Engagement, Secure Teeter-Type Terminal, 1 Year Warranty |
|
action |
SPDT |
1 x SPST |
Base |
Wall Plate |
- |
Contact Configuration |
- |
1 NO |
Contact Form |
SPDT |
- |
Contact Rating |
125-250-277 VAC |
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive) |
Maximum Operating Temperature |
+122 °F;+50 °C |
- |
Maximum Time Setting |
60 min |
- |
Minimum Operating Temperature |
+32 °F;0 °C |
- |
motor power |
- |
1 HP @ 120 VAC, 2 HP @ 240 VAC |
Standards Met |
cULus;CSA |
- |
Time Setting Mode |
60 min |
- |
Timing Range |
60 Minute |
0-60 |
|
|
Brand |
Nsi Industries |
Intermatic Inc. |
Manufacturers Part Number |
A560M |
FD60MC |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
Spring Wound In Wall Time Switch |
Decorator Spring Wound Auto-Off |
|
|
Application |
Whole House Fan;Indoor/Outdoor Lighting;Bathroom Fans and Light;Self Storage Control |
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR |
Enclosure |
Single Gang Wall Plate |
- |
environmental conditions |
32-122 F |
- |
Frequency Rating |
50-60 Hz |
50/60 |
Mounting |
Single Gang Wall Plate |
WALL MOUNT |
Operating Temperature |
32-122 F |
-40 to +104 DEG F, -40 to +40 DEG C |
standard |
cULus |
cCSAus Certified, UL Listed, UL Recognized, HVACR |