Item Comparison: B20014ZN, AB24114EG

Item

B20014ZN - BLTF 1-5/8" ZN PLT SQ WSHR - Eaton

B20014ZN
BLTF 1-5/8" ZN PLT SQ WSHR

$7.471 Each

$747.10 (100 Each)

QTY:
Each
Add
AB24114EG - 1/4" Square Electro Galv Washer - Superstrut

AB24114EG
1/4" Square Electro Galv Washer

$5.8122 Each

$581.22 (100 Each)

QTY:
Each
Add
Nacogdoches 0 75
All Stores 1,404 2,068
Vendor Eaton Superstrut
Catalog Number B20014ZN AB24114EG
Manufacturer Number B200-1/4ZN AB241 1/4EG
Category Enhanced Commodity Codes - Tools & Testers Channel, Strut & Fittings - Channel & Strut Fittings
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Misc Fittings
UNSPSC 30101804 - Steel channels 31161812 - Square washers
UPC/EAN/GTIN 00782051381603 00616013010983
Weight per package 0.158 (lbs/each) 0.15 (lbs/each)
Description B20014ZN BLTF 1-5/8" ZN PLT SQ WSHR
Eaton B-Line Series Square Washer, 0.25" H X 1.6250" L X 1.6250" W, Steel
AB24114EG 1/4" Square Electro Galv Washer
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 In Width, 1/8 In Thickness, 1/4 In Size, 1 Hole, 15 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.47 (Each) $5.81 (Each)
Carton/Reel $7.47 (1 Each) $581.22 (100 Each)
Standard Packaging/Reel $747.10 (100 Each) $581.22 (100 Each)
Material - Steel
Color - Silver
Finish - Silver Galvanized/Electro-Galvanized
Size - 1/4 in
Width - 1.5 in
Description BLTF 1-5/8" ZN PLT SQ WSHR 1/4" SQUARE ELECTRO GALV WASHER
extra long description B-LINE B200-1/4ZN B200-1/4 ZN SQUAR ABB AB241 1/4EG SQ WSHR 1.5x1.5IN S
Features B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 1/4 Inch, Thickness 1/8 Inch, Electro-Galvanized Steel
Long Description Eaton B-Line series square washer, 0.25" H x 1.6250" L x 1.6250" W, Steel Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 in Width, 1/8 in Thickness, 1/4 in Size, 1 hole, 15 lb/100
Product Type B200-1/4 ZN Square Washer Square Washer
Short Description - Square Washer, Steel, Silver Galvanized/Electro-Galvanized, 1/4 in
Special Features - Redesigned to Custom Fit Both 1-1/2 In. and 1-5/8 In. Channels
dimensions 1.6250 IN X 1.6250 IN X 0.2500 IN -
Number of Holes - 1
package quantity - 100 CT
Made in USA - yes
Brand Eaton Thomas & Betts
Manufacturers Part Number B200-1/4ZN AB241-1/4EG
sub brand - Kindorf(R)
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps MISC FITTINGS
Type Square washer -
Weight - 15 lb/100
Application Generation - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residentia Metal Framing
standard Not Applicable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat