Nacogdoches |
0 |
319 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
2T |
ADR2 |
Manufacturer Number |
2T |
ADR2 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381001023 |
00783786610006 |
Weight per package |
0.02 (lbs/each) |
0.015 (lbs/each) |
Description |
2T #2 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #14 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.16 In Overall Length, Screw Terminal, 600 V, 0.02 LB/Ea
|
ADR2 #2 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, #2 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-5/32 In Overall Length, Screw Terminal, 0.02 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.27 (Foot) |
$1.42 (Each) |
Carton/Reel |
$1.27 (1 Feet) |
$70.87 (50 Each) |
Standard Packaging/Reel |
$126.74 (100 Feet) |
$70.87 (50 Each) |
|
Material |
Aluminum |
Aluminium;Aluminum |
Number of Conductors |
- |
1 |
Poles |
1 |
- |
Terminal Type |
Screw |
Screw |
Voltage Rating |
600 |
- |
|
Color |
Silver |
- |
Conductor Material |
Aluminum;Copper |
Aluminum;Copper |
Finish |
Aluminum |
Tinned |
|
Overall Length |
1.16 in |
1-5/32 in |
|
Description |
#2 AL/CU 1 CONDUCTOR MECHANICAL LUG |
#2 AL/CU 1 CONDUCT LUG |
extra long description |
NSI 2T Dual Rated Lug 2-14 |
ABB ADR2 AL 1CNDTR 1HOLE MOUNT 14-2 |
Features |
1 Port Aluminum Lug 2-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. . |
- |
Long Description |
Mechanical Connector, #14 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.16 in Overall Length, Screw Terminal, 600 V, 0.02 lb/EA |
Mechanical Connector Lug, #14 AWG Conductor Size, #2 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 1-5/32 in Overall Length, Screw Terminal, 0.02 lb/EA |
Product Type |
Mechanical Connector |
Mechanical Connector Lug |
Short Description |
Mechanical Connector, Non-Insulated, 1.16 in L, 600 V |
Mechanical Connector Lug, Non-Insulated, 1-5/32 in L |
Special Features |
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance |
Easy Installation;No Special Tools Required |
|
For Stud Size |
17/64 in |
1/4 in (Bolt) |
for use with |
Wire Termination;Copper and Aluminum Conductor |
Copper and Aluminum Conductor |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#2 AWG |
#2 AWG (Stranded) |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#14 AWG |
#14 AWG |
Number of Mounting Holes |
- |
1 |
package quantity |
100 CT |
50 CT;500 PK |
Standards Met |
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified |
UL Listed E9809;CSA Certified |
Warranty |
1 YEAR |
- |
|
|
Brand |
Nsi Industries |
Thomas & Betts |
Manufacturers Part Number |
2T |
ADR2 |
sub brand |
NSI |
Blackburn |
|
Category Description |
SPLIT BOLTS |
Comp & Mech Lugs and Butt Splices |
Type |
- |
Dual-Rated Mechanical Connector |
|
Weight |
0.02 lb/EA |
0.02 lb/EA |
|
environmental conditions |
90 C |
- |
standard |
- |
UL E9809 |
Temperature Rating |
90 C |