Item Comparison: AGC20R, AGC20

Item

AGC20R - 20A 250V Non Indicating Glass Fast Acting Fuse - Edison Fuses

AGC20R
20A 250V Non Indicating Glass Fast Acting Fuse

$2.19 Each

$10.95 (5 Each)

QTY:
Each
Add
AGC20 - 20A 32V 1/4X1-1/4 Rohs Fa Glass Fuse - Cooper Bussmann North America

AGC20
20A 32V 1/4X1-1/4 Rohs Fa Glass Fuse

$1.45 Each

$7.25 (5 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 186 4
Vendor Edison Fuses Cooper Bussmann North America
Catalog Number AGC20R AGC20
Manufacturer Number N/A AGC-20
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC - 39121609 - Midget fuses
UPC/EAN/GTIN 051712655095 00051712703949
Weight per package 0.004 (lbs/each) 0.006 (lbs/each)
Description AGC20R 20A 250V Non Indicating Glass Fast Acting Fuse
AGC20 20A 32V 1/4X1-1/4 Rohs Fa Glass Fuse
6A 125V 3AG - 1/4" X 1-1/4" Glass, Fast Acting Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.19 (Each) $1.45 (Each)
Carton/Reel $2.19 (1 Each) $7.25 (5 Each)
Standard Packaging/Reel $10.95 (5 Each) $7.25 (5 Each)
amperage rating - 20 Amp
connection - Ferrule End X Ferrule End
Voltage Rating - 32 VAC
Size - 1/4 In Diameter X 1-1/4 In Length
Description 20A 250V NON INDICATING GLASS FAST ACTING FUSE 20A 32V 1/4X1-1/4 ROHS FA GLASS FUSE
extra long description - EFSE AGC-20 BUSS SMALL DIMENSION FU
Long Description - 6A 125V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Product Type - Buss Small Dimension Fuse 5N Auto Pack
Special Features - Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Response Time - 60 Min Maximum at 135%, 120 S Maximum at 200%
type of indicators - Non-Indicating
Brand Edison Fuses Eaton
Manufacturers Part Number - AGC-20
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type - Electronic, Fast Acting
Status - Inactive
Application - Electronic Circuits
standard - UL 248-14, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat