Nacogdoches |
105 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Littelfuse |
Catalog Number |
AGC2R |
312002 |
Manufacturer Number |
AGC2R |
312002P |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Fuses -
Small Dimension Fuses
|
Classification |
Fuses & Fuse Accessories
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
051712655057 |
00079458921946 |
Weight per package |
0.004 (lbs/each) |
0.01 (lbs/each) |
Description |
AGC2R 2A 250V Non Indicating Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 0.250 MM;6.35 In Diameter, Fast Acting Fuse Type, 100 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1.292 MM;32.82 In Overall Length, Csa Certification Card (Class No. 1422 01);Csa Component Acceptance Card (Class No. 1422 30);Ul Listed, 250 V Ac Voltage Rating
|
312002 2A 250V 1/4X1-1/4 Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 4 H @ 100%;1 H @ 135%;5 S @ 200% Response Time, 2 A, 250 V Ac, Glass (Body);Brass (Cap);Copper (Lead) Material, Cartridge Terminal, - 55 to + 125 °C, 6.35 MM Diameter, 31.75 MM Overall Length, 0.01 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.14 (Each) |
$1.77 (Each) |
Carton/Reel |
$1.14 (1 Each) |
$8.85 (5 Each) |
Standard Packaging/Reel |
$5.70 (5 Each) |
$8.85 (5 Each) |
|
amperage rating |
- |
2 |
connection |
- |
Cartridge |
Current Rating |
2 A |
2 A |
interrupt rating |
100 A |
100 A @ 250 V ac;10 kA @125 V ac |
Material |
Glass (Tube);Brass (End Cap) |
Glass (Body);Brass (Cap);Copper (Lead) |
Terminal Type |
- |
Cartridge |
Voltage Rating |
250 V ac |
250 V ac |
|
Diameter |
6.35 in;0.250 mm |
6.35 mm |
Overall Length |
32.82 in;1.292 mm |
31.75 mm |
Size |
- |
1.25L; .25D |
|
Description |
2A 250V NON INDICATING GLASS FAST ACTING FUSE |
2A 250V 1/4X1-1/4 FA GLASS FUSE |
extra long description |
- |
L-FSE 312002P FAST-ACTING TYPE GLAS |
Features |
- |
The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. |
Long Description |
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 0.250 mm;6.35 in Diameter, Fast Acting Fuse Type, 100 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1.292 mm;32.82 in Overall Length, CSA Certification Card (Class No. 1422 01);CSA Component Acceptance Card (Class No. 1422 30);UL Listed, 250 V ac Voltage Rating |
Fuse, Fast Acting Fuse Speed, 4 h @ 100%;1 h @ 135%;5 s @ 200% Response Time, 2 A, 250 V ac, Glass (Body);Brass (Cap);Copper (Lead) Material, Cartridge Terminal, - 55 to + 125 °C, 6.35 mm Diameter, 31.75 mm Overall Length, 0.01 lb |
Product Type |
Fuse |
Fuse |
Short Description |
Fuse, Fast Acting, 2 A, 32.82 in (L) |
2 A, 250 VAC, Fast Acting Fuse, 35 A @ (50 Hz) V ac |
Special Features |
- |
RoHS |
|
Fuse Speed |
- |
Fast Acting |
Fuse Type |
Fast Acting |
- |
Operating Temperature Range |
- |
- 55 to + 125 °C |
package quantity |
1 ct |
5 CT |
Response Time |
- |
4 h @ 100%;1 h @ 135%;5 s @ 200% |
Standards Met |
UL Listed;CSA Component Acceptance Card (Class No. 1422 30);CSA Certification Card (Class No. 1422 01) |
UL 248-14 Listed;RoHS Compliant;CSA Certified;CE Certified;cRUus Listed |
type of indicators |
- |
Glass |
|
Brand |
Edison Fuses |
Powr-Gard(R) |
Manufacturers Part Number |
AGC2R |
312002P |
sub brand |
- |
312 Series |
|
Category Description |
Fuses & Fuse Accessories |
GLASS FUSES (and ceramic) |
Type |
- |
3AG Fast-Acting |
|
|
Application |
- |
Supplementary Protection in Appliance or Utilization Equipment to Provide Individual Protection For Components or Internal Circuits |
Mounting |
- |
Cartridge |