Nacogdoches |
95 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Edison Fuses |
Catalog Number |
AGC2R |
AGC2 |
Manufacturer Number |
AGC2R |
AGC-2 |
Category |
Enhanced Commodity Codes -
Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Fuses & Fuse Accessories
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
051712655057 |
051712703840 |
Weight per package |
0.004 (lbs/each) |
0.01 (lbs/each) |
Description |
AGC2R 2A 250V Non Indicating Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 0.250 MM;6.35 In Diameter, Fast Acting Fuse Type, 100 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1.292 MM;32.82 In Overall Length, Csa Certification Card (Class No. 1422 01);Csa Component Acceptance Card (Class No. 1422 30);Ul Listed, 250 V Ac Voltage Rating
|
AGC2 2A 250V 1/4X1-1/4 Fa Glass Fuse
Electronic Fuse, Glass Tube Type; 1-1/4 Inch; Ul 248-14, Csa Approval; 250 Volt Ac Voltage Rating; 1/4 Inch Diameter; 100 Amp At 250 Volt Ac, 10000 Amp At 125 Volt Ac Interrupting Rating; 2 Amp Current Rating; Ferrule Terminal Type
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.14 (Each) |
$1.08 (Each) |
Carton/Reel |
$1.14 (1 Each) |
$1.08 (1 Each) |
Standard Packaging/Reel |
$5.70 (5 Each) |
$5.40 (5 Each) |
|
Characteristics |
- |
FAST ACTING |
Current Rating |
2 A |
2 Amp |
interrupt rating |
100 A |
- |
Interrupting Rating |
- |
100 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC |
Material |
Glass (Tube);Brass (End Cap) |
- |
Terminal Type |
- |
Ferrule |
Voltage Rating |
250 V ac |
250 Volt AC |
|
Diameter |
6.35 in;0.250 mm |
1/4 INCH |
Length |
- |
1-1/4 INCH |
Overall Length |
32.82 in;1.292 mm |
- |
|
Additional Information |
- |
Endcap Material Nickel Plated Brass; Application Electronic Circuit |
Commodity Description |
- |
SMALL DIMENSION FUSES |
Description |
2A 250V NON INDICATING GLASS FAST ACTING FUSE |
2A 250V 1/4X1-1/4 FA GLASS FUSE |
Long Description |
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 0.250 mm;6.35 in Diameter, Fast Acting Fuse Type, 100 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1.292 mm;32.82 in Overall Length, CSA Certification Card (Class No. 1422 01);CSA Component Acceptance Card (Class No. 1422 30);UL Listed, 250 V ac Voltage Rating |
ELECTRONIC FUSE, GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 100 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 2 AMP CURRENT RATING; FERRULE TERMINAL TYPE |
Product Type |
Fuse |
Electronic Fuse |
Short Description |
Fuse, Fast Acting, 2 A, 32.82 in (L) |
- |
|
Fuse Type |
Fast Acting |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Listed;CSA Component Acceptance Card (Class No. 1422 30);CSA Certification Card (Class No. 1422 01) |
- |
|
Brand |
Edison Fuses |
|
Manufacturers Part Number |
AGC2R |
AGC-2 |
Model |
- |
AGC |
|
Category Description |
Fuses & Fuse Accessories |
GLASS FUSES (and ceramic) |
Type |
- |
GLASS TUBE |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
Approval |
- |
UL 248-14, CSA |