Item Comparison: AGC2R, AGC2

Item

AGC2R - 2A 250V Non Indicating Glass Fast Acting Fuse - Edison Fuses

AGC2R
2A 250V Non Indicating Glass Fast Acting Fuse

$1.14 Each

$5.70 (5 Each)

QTY:
Each
Add
AGC2 - 2A 250V 1/4X1-1/4 Fa Glass Fuse - SPC

AGC2
2A 250V 1/4X1-1/4 Fa Glass Fuse

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 105 0
All Stores 667 0
Vendor Edison Fuses SPC
Catalog Number AGC2R AGC2
Manufacturer Number AGC2R N/A
Category Enhanced Commodity Codes - Tools & Testers Unassigned
Classification Fuses & Fuse Accessories Glass Fuses (and Ceramic)
UNSPSC - -
UPC/EAN/GTIN 051712655057 N/A
Weight per package 0.004 (lbs/each) 0
Description AGC2R 2A 250V Non Indicating Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 0.250 MM;6.35 In Diameter, Fast Acting Fuse Type, 100 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1.292 MM;32.82 In Overall Length, Csa Certification Card (Class No. 1422 01);Csa Component Acceptance Card (Class No. 1422 30);Ul Listed, 250 V Ac Voltage Rating
AGC2 2A 250V 1/4X1-1/4 Fa Glass Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.14 (Each) $0.00 (Each)
Carton/Reel $1.14 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $5.70 (5 Each) $0.00 (1 Each)
Current Rating 2 A -
interrupt rating 100 A -
Material Glass (Tube);Brass (End Cap) -
Voltage Rating 250 V ac -
Diameter 6.35 in;0.250 mm -
Overall Length 32.82 in;1.292 mm -
Description 2A 250V NON INDICATING GLASS FAST ACTING FUSE 2A 250V 1/4X1-1/4 FA GLASS FUSE
Long Description Fuse, No Blown Fuse Indicator, 2 A Current Rating, 0.250 mm;6.35 in Diameter, Fast Acting Fuse Type, 100 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1.292 mm;32.82 in Overall Length, CSA Certification Card (Class No. 1422 01);CSA Component Acceptance Card (Class No. 1422 30);UL Listed, 250 V ac Voltage Rating -
Product Type Fuse -
Short Description Fuse, Fast Acting, 2 A, 32.82 in (L) -
Fuse Type Fast Acting -
package quantity 1 ct -
Standards Met UL Listed;CSA Component Acceptance Card (Class No. 1422 30);CSA Certification Card (Class No. 1422 01) -
Brand Edison Fuses -
Manufacturers Part Number AGC2R -
Category Description Fuses & Fuse Accessories GLASS FUSES (and ceramic)
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat