Item Comparison: AH1257BKF, 1257SP

Item

AH1257BKF - Recp SGL Flush 30A 125/250V 3P4W STR BK - Eaton

AH1257BKF
Recp SGL Flush 30A 125/250V 3P4W STR BK

$8.86 Each

$106.32 (12 Each)

QTY:
Each
Add
1257SP - Recp Single Flush 30A 125/250V 3P4W BK - Eaton

1257SP
Recp Single Flush 30A 125/250V 3P4W BK

$11.09 Each

$133.08 (12 Each)

QTY:
Each
Add
Nacogdoches 31 0
All Stores 22,900 1,852
Vendor Eaton Eaton
Catalog Number AH1257BKF 1257SP
Manufacturer Number AH1257BK-F 1257-SP
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Receptacles Residential Receptacles
UNSPSC N/A 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664006364 00032664306808
Weight per package 0.35 (lbs/each) 0.3 (lbs/each)
Description AH1257BKF Recp SGL Flush 30A 125/250V 3P4W STR BK
Recp SGL Flush 30A 125/250V 3P4W STR BK: AH1257BK-F
1257SP Recp Single Flush 30A 125/250V 3P4W BK
Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.86 (Each) $11.09 (Each)
Carton/Reel $8.86 (1 Each) $11.09 (1 Each)
Standard Packaging/Reel $106.32 (12 Each) $133.08 (12 Each)
Current Rating - 30 A
Material - High Strength Glass Reinforced Nylon
Number of Wires - 4
Voltage Rating - 125/250 V ac
Color - Black
Height - 4.87 in
Length - 2.10 in
Width - 4.25 in
Description RECP SGL FLUSH 30A 125/250V 3P4W STR BK RECP SINGLE FLUSH 30A 125/250V 3P4W BK
extra long description EWD AH1257BK-F Recp Sgl Flush 30A 1 EWD 1257-SP Recp Single Flush 30A 1
Features Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. Commercial & Industrial Power Receptacles 30A, 125/250V NEMA 14-30 3-Pole/4-Wire Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description Recp Sgl Flush 30A 125/250V 3P4W Str BK: AH1257BK-F Single Receptacle, 30 A, 125/250 V ac, 3 Poles, 4 Wires, #4 AWG Compatible Wire Size, Screw Connection, Flush Mount, 2.10 in Length, 4.25 in Width, 4.87 in Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 lb
Product Type Recp SGL Flush 30A 125/250V 3P4W STR BK Recp Single Flush 30A 125/250V 3P4W BK
Short Description - 30 A, 125/250 VAC, Single Receptacle, Black, 3 Poles, 4 Wires, #4 AWG Compatible Wire Size
Special Features - Flush Mount Dryer Power Receptacle;Matching Plug S21
Compatible Wire Size - #4 AWG
Connection Type - Screw
dimensions 2.1120 IN X 2.4550 IN X 3.6880 IN 2.5000 IN X 5.0000 IN X 8.5000 IN
Mounting Type - Flush Mount
package quantity - 1 CT;12 PK
Receptacle Type - Single
Resistance Properties - Corrosion Resistant
Standards Met - UL Listed;NAFTA Complaint;RoHS Complaint
Made in USA - yes
Brand Eaton Eaton Wiring Devices
Manufacturers Part Number AH1257BK-F 1257-SP
Category Description Residential receptacles Residential receptacles
Type Power device receptacle Power device receptacle
Status - Inactive
Weight - 4.65 lb
Application Mobile Machinery and Equipment - Recreational (Golf Carts, UTV)Mobile Machinery and Equipment - Construction Equipment: Compact Equipment - OtherVehicles: On-Road - Vehicle: Infra (Elec Charging)Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket Commercial;Indoor
standard - CSA Certified,UL Listed,NOM,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat