Nacogdoches |
24 |
0 |
All Stores |
|
|
|
Vendor |
Halo Outdoor |
Halo Outdoor |
Catalog Number |
ALB4A40GY |
AL3050LPCGY |
Manufacturer Number |
ALB4A40GY |
AL3050LPCGY |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Canopy, Parking, Pole Moun -
Led Roadway Lighting
|
Classification |
Led Canopy, Parking, Pole Mounted & Roadway Lighting
|
Led Canopy, Parking, Pole Mounted & Roadway Lighting
|
UNSPSC |
39111612 - Area lighting
|
39111613 - Security lighting
|
UPC/EAN/GTIN |
00080083137527 |
00080083709977 |
Weight per package |
2.2 (lbs/each) |
5.6999 (lbs/each) |
Description |
ALB4A40GY 40W Led Area LT 4K 4000L Gry 50K HRS W/PC
Area Light Luminaire, With Integral Dusk to Dawn, 120V, 40.7 W, 70 Cri, 4000K, Grey
|
AL3050LPCGY 34W Led Area LT 5K 3300L Gry 50K HRS W/PC
Led Area and Wall Light, 120 V, 0.821 A @ 120 V, 33.5 W, 84 W (CFL);175 W (Mercury Vapor);300 W (Incandescent), Die-Cast Aluminum, Gray, 5000 K, 3300 LM Brightness (Lumens), Pole Mount;Wall Mount, 50000 H Average Life, Non Dimmable, 13.4 In Length, 9.4 In Width, 7.7 In Height, 5 Yr Warranty, 5.699 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$68.80 (Each) |
$127.53 (Each) |
Carton/Reel |
$68.80 (1 Each) |
$127.53 (1 Each) |
Standard Packaging/Reel |
$68.80 (1 Each) |
$255.06 (2 Each) |
|
amperage rating |
0.34 A |
0.279 |
Ballast Type |
N/A |
N/A |
Current Rating |
- |
0.821 A @ 120 V |
Lamp Type |
LED |
LED |
Material |
- |
Die-Cast Aluminum |
Number of Lamps |
1 |
1 |
Voltage Rating |
120V |
120 |
|
Color |
- |
Gray |
color temperature |
- |
5000 k |
Finish |
- |
Gray |
Style |
(blank) |
(blank) |
|
Height |
- |
7.7 in;196 mm |
Length |
- |
13.4 in;340 mm |
Size |
11.0 IN Length 4.313 IN Width 8.0 IN Height |
- |
Width |
- |
9.4 in;240 mm |
|
Description |
40W LED AREA LT 4K 4000L GRY 50K HRS W/PC |
34W LED AREA LT 5K 3300L GRY 50K HRS W/PC |
extra long description |
CLS ALB4A40GY BASIC AREA LIGHT, 400 |
ETNCL AL3050LPCGY LED AREA LIGHT, 3 |
Features |
- |
ALL-PRO’s new patent-pending LED Area and Wall Light combines high performance optics with super bright energy-efficient LEDs. Its rugged user friendly construction has a dusk to dawn photocontrol for night time ON and daytime OFF settings that provides a reliable security solution. This fixture provides larger area coverage than standard 65W CFL, 100W mercury vapor and 200W incandescent area lights while achieving substantial energy and maintenance savings. Perfect for illuminating large areas like barns, |
Long Description |
Area Light Luminaire,with integral Dusk to Dawn,120V,40.7 W,70 CRI,4000K,Grey |
LED Area and Wall Light, 120 V, 0.821 A @ 120 V, 33.5 W, 84 W (CFL);175 W (Mercury Vapor);300 W (Incandescent), Die-Cast Aluminum, Gray, 5000 K, 3300 lm Brightness (Lumens), Pole Mount;Wall Mount, 50000 h Average Life, Non Dimmable, 13.4 in Length, 9.4 in Width, 7.7 in Height, 5 yr Warranty, 5.699 lb |
Product Type |
Basic Area Light, 4000 LMN, 4000K, Gy |
Led Area Light, 3000 LM, 5000K, 120V, Gy |
Short Description |
- |
LED Area and Wall Light, 0.821 A @ 120 V, 33.5 W |
Special Features |
Constructed of rugged die cast aluminum housing |
UV Stable Acrylic Lens;Over 13 Years of Maintenance-Free Leds with Lifespan of 50000 hours |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
3300 lm |
Equivalent Wattage |
- |
84 W (CFL);175 W (Mercury Vapor);300 W (Incandescent) |
Mounting Type |
- |
Pole Mount;Wall Mount |
package quantity |
- |
1 PK;2 CT |
Standards Met |
- |
ECCN:EAR99NLR |
Total Wattage |
- |
33.5 W |
Warranty |
- |
5 yr |
|
Brand |
Halo Outdoor |
Utility |
Manufacturers Part Number |
ALB4A40GY |
AL3050LPCGY |
sub brand |
- |
AL3050LPC Series |
|
Category Description |
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING |
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING |
Type |
Area/Site/Roadway |
DUSK TO DAWN |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Barns;Side Roads;Pathways;Security Lighting |
standard |
cULus Listed;FCC Compliant |
cULus Listed - Wet Location;40 Degree C Ambient Temperature Rating |