Item Comparison: ALF34PCS, ALF34500

Item

ALF34PCS - 3/4" Alu Flexible Conduit PCS - Flexible Conduit

ALF34PCS
3/4" Alu Flexible Conduit PCS

$0.8849 Foot

$0.88 (1 Feet)

QTY:
Feet
Add
ALF34500 - 3/4" Alu Flexible Conduit 500' - Flexible Conduit

ALF34500
3/4" Alu Flexible Conduit 500'

$0.8849 Foot

$442.45 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 272
All Stores 13,856 20,249
Vendor Flexible Conduit Flexible Conduit
Catalog Number ALF34PCS ALF34500
Manufacturer Number ALF34PCS 55082304
Category Enhanced Commodity Codes - Conduit & Raceways Enhanced Commodity Codes - Conduit & Raceways
Classification Aluminum Greenfield, Flexible Conduit Aluminum Greenfield, Flexible Conduit
UNSPSC - 26121517 - Copper wire
UPC/EAN/GTIN 88580000268 00032886042638
Weight per package 0.125 (lbs/ft) 0.125 (lbs/ft)
Description ALF34PCS 3/4" Alu Flexible Conduit PCS
Aluminum Flexible Conduit, Made In Usa, Aluminum Material, 3/4 In Trade Size, 0.15 LB Weight
ALF34500 3/4" Alu Flexible Conduit 500'
Flexible Conduit, 3/4 In Trade Size, 1.045 to 1.105 In Conduit Outer Diameter, 0.812 to 0.835 In Conduit Inner Diameter, 500 FT Length, Aluminum, 5 In Bend Radius, 13 LB/100 FT
Minimum Order QTY 10 Units 500
Unit/Foot $0.88 (Foot) $0.88 (Foot)
Carton/Reel $0.88 (1 Feet) $442.45 (500 Feet)
Standard Packaging/Reel $0.88 (1 Feet) $442.45 (500 Feet)
Material Aluminum Aluminum
Length - 500 ft
Description 3/4" ALU FLEXIBLE CONDUIT PCS 3/4" ALU FLEXIBLE CONDUIT 500'
extra long description - SWC 55082304 Alflexâ„¢ Type RWA Red
Long Description Aluminum Flexible Conduit, Made in USA, Aluminum Material, 3/4 in Trade Size, 0.15 lb Weight Flexible Conduit, 3/4 in Trade Size, 1.045 to 1.105 in Conduit Outer Diameter, 0.812 to 0.835 in Conduit Inner Diameter, 500 ft Length, Aluminum, 5 in Bend Radius, 13 lb/100 ft
Product Type Aluminum Flexible Conduit Flexible Conduit
Short Description Aluminum Flexible Conduit, 3/4 in, Aluminum, 1 CT Flexible Conduit, 3/4 in x 500 ft, Aluminum
Special Features - Reduced Wall Type;High Strength
Bend Radius - 5 in
Conduit Inner Diameter - 0.812 to 0.835 in
Conduit Outer Diameter - 1.045 to 1.105 in
outside diameter - 1075
package quantity 1 ct 500 CT
Standards Met - UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant
Made in USA yes yes
Brand SOUTHWIRE COMPANY Flexible Conduit
Manufacturers Part Number ALF34PCS 55082304
Category Description ALUMINUM GREENFIELD, Flexible Conduit ALUMINUM GREENFIELD, Flexible Conduit
Type - FMC-RWA
Trade Size 3/4 in 3/4 in
Weight 0.15 lb 13 lb/100 ft
Application - Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat