Nacogdoches |
500 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
ALF38 |
ALF381000 |
Manufacturer Number |
55082003 |
5601-60-00 |
Category |
Flexible Conduit -
Flexible Metallic Conduit
|
Flexible Conduit -
Flexible Metallic Conduit
|
Classification |
Aluminum Greenfield, Flexible Conduit
|
Aluminum Greenfield, Flexible Conduit
|
UNSPSC |
26121517 - Copper wire
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00032886042607 |
00077680119070 |
Weight per package |
0.07 (lbs/ft) |
0.07 (lbs/ft) |
Description |
ALF38 3/8" Alu Flexible Conduit 100'
Flexible Conduit, 3/8 In Trade Size, 0.56 to 0.61 In Conduit Outer Diameter, 0.375 to 0.393 In Conduit Inner Diameter, 100 FT Length, Aluminum, 4 In Bend Radius, 7 LB/100 FT
|
ALF381000 3/8" Alu Flexible Conduit 1000'
Ul Reduced Wall Aluminum Type RW Fac, 5600 Series, Lightweight Reduced Wall Aluminum Flexible Conduit. Premium Aluminum Alloy. Interlocking Design. 3/8 Inch Diameter, 1000 Foot Reel
|
|
Minimum Order QTY |
100 |
1,000 |
Unit/Foot |
$0.57 (Foot) |
$0.00 (Foot) |
Carton/Reel |
$56.95 (100 Feet) |
$0.00 (1000 Feet) |
Standard Packaging/Reel |
$56.95 (100 Feet) |
$0.00 (1000 Feet) |
|
Material |
Aluminum |
Aluminum |
|
Color |
- |
Gray |
Finish |
- |
Aluminum Alloy |
|
Diameter |
3/8" |
- |
Length |
100 ft |
1000 |
|
Description |
3/8" ALU FLEXIBLE CONDUIT 100' |
3/8" ALU FLEXIBLE CONDUIT 1000' |
extra long description |
SWC 55082003 Alflexâ„¢ Type RWA Red |
AFC 5601-60-00 3/8 ALUM FLEX 1000' |
Features |
- |
Reduced wall Aluminum flexible conduit is made with an aluminum alloy strip of uniform gauge for an excellent combination of strength and durability. Reduced wall flexible conduit can be used in flexible metal raceway systems for electrical power, communication cables, motor leads, listed assemblies and wire fixtures and manufactured wiring systems. The Reduced Wall product must additionally meet an impact performance test. Both constructions are UL listed for use in accordance with the NEC. |
Long Description |
Flexible Conduit, 3/8 in Trade Size, 0.56 to 0.61 in Conduit Outer Diameter, 0.375 to 0.393 in Conduit Inner Diameter, 100 ft Length, Aluminum, 4 in Bend Radius, 7 lb/100 ft |
UL Reduced Wall Aluminum Type RW FAC, 5600 Series, Lightweight Reduced Wall Aluminum Flexible Conduit. Premium aluminum alloy. Interlocking design. 3/8 inch Diameter, 1000 Foot Reel |
Product Type |
Flexible Conduit |
3/8 Alum Flex 1000' RL |
Short Description |
Flexible Conduit, 3/8 in x 100 ft, Aluminum |
3/8 ALUM FLEX 1000' RL |
Special Features |
Reduced Wall Type;High Strength |
Interlocking design; Corrosion resistant; Cable tray installations per NEC; Environmental air-handling space installation NEC 300.22; UL Classified 1, 2 and 3-hour Through-Penetration Fire Systems UL File R14141 |
|
Bend Radius |
4 in |
- |
Conduit Inner Diameter |
0.375 to 0.393 in |
- |
Conduit Outer Diameter |
0.56 to 0.61 in |
- |
Inside Diameter |
- |
0.375/0.393 |
outside diameter |
585 |
0.560/0.610 |
package quantity |
100 CT |
- |
Standards Met |
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant |
- |
|
|
Brand |
Southwire |
Flexible Conduit |
Manufacturers Part Number |
55082003 |
5601-60-00 |
|
Category Description |
ALUMINUM GREENFIELD, Flexible Conduit |
ALUMINUM GREENFIELD, Flexible Conduit |
Type |
FMC-RWA |
Flexible Aluminum Conduit |
|
|
|
Application |
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location |
For Electrical Power, Control And Communication Cables, Motor Leads, Listed Assemblies, Listed Wire Fixtures, Manufactured Wiring Systems |
standard |
- |
UL 1, UL 1479 File Numbers E11831 And R14141, CSA File Number 15035, Federal Specification WW-C-566C, (Now Superseded By UL 1), NEC 250.118(6), 300.22(C), 348, 430.123, 501.4(B)(2), 645.5 |
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
Call nearest store for Item Price
|